NOTRAX 141S0410GY Entrance Mat, Loop Pile, Outdoor, Heavy, 4 Ft X 10 Ft, 3/8 Inch Thick, Polypropylene | CT4FLA

NOTRAX 141S0410GY Entrance Mat, Loop Pile, Outdoor, Heavy, 4 Ft X 10 Ft, 3/8 Inch Thick, Polypropylene

Item: CT4FLA Model: 141S0410GYCross Ref: 45WL45
In Stock

Get it by Tuesday, Jun 17

€332.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEntrance Mat
Ada CompliantNo
AntimicrobialNo
ApplicationEntranceways, Lobbies, Schools
AutoclavableNo
Backing MaterialVinyl
Brake Fluid ResistantNo
ColorGray
Color FamilyGray
Crush ResistantYes
Edge StyleBeveled
Face Material Weight22 oz./sq. yd.
Flame Resistant/fire RetardantNo
For Surface TypeCarpet, Floors, Rugs
Indoor/outdoorOutdoor
LaunderableYes
Mat WeavingLoop Pile
Nfsi High Traction CertifiedNo
Oil ResistantNo
Overall Length10 ft.
ReversibleNo
Stripe PatternSolid, No Stripes
Sub-brandOvation(Tm)
Surface ApplicationCarpet, Floors, Rugs
Surface DesignLoop Pile
Surface MaterialPolypropylene
Thickness3/8"
Traffic TypeHeavy Traffic
TypeEntrance Mat
Welding SafeNo
Width4 ft.
Mat TypeEntrance Mat
Overall Width4 ft.
Printed Image Or MessageNone
Series141 Ovation
Series141 Ovation(TM)
StandardsASTM 5252-98A, ASTM D1335-05, ASTM D2240-02, ASTM D3936-05, ASTM D412, ASTM D6540, CPSC FF 1-70 (ASTM D2859)

Shipping Info:

Ship weight (kg) 15.3
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelSurface DesignIndoor/outdoorTraffic TypeOverall LengthThicknessColorEdge StyleFace Material WeightPrice
NOTRAX 130S0410CH Entrance Mat, Cut Pile, Indoor, Medium, 4 Ft X 10 Ft, 5/16 Inch Thick, Polypropylene | CT4FKK 130S0410CHCut PileIndoorMedium Traffic10 ft.0.312"CharcoalFlat19 oz./sq. yd.€275.16
NOTRAX 141S0312BL Entrance Mat, Loop Pile, Outdoor, Heavy, 3 Ft X 12 Ft, 3/8 Inch Thick, Polypropylene | CT4FKQ 141S0312BLLoop PileOutdoorHeavy Traffic12 ft.3/8"BlackFlat22 oz./sq. yd.€258.61
NOTRAX 141S0312GY Entrance Mat, Loop Pile, Outdoor, Heavy, 3 Ft X 12 Ft, 3/8 Inch Thick, Polypropylene | CT4FKR 141S0312GYLoop PileOutdoorHeavy Traffic12 ft.3/8"GrayFlat22 oz./sq. yd.€258.61
NOTRAX 141S0316BL Entrance Mat, Loop Pile, Outdoor, Heavy, 3 Ft X 16 Ft, 3/8 Inch Thick, Polypropylene | CT4FKT 141S0316BLLoop PileOutdoorHeavy Traffic16 ft.3/8"BlackFlat22 oz./sq. yd.€338.26
NOTRAX 141S0316GY Entrance Mat, Loop Pile, Outdoor, Heavy, 3 Ft X 16 Ft, 3/8 Inch Thick, Polypropylene | CT4FKU 141S0316GYLoop PileOutdoorHeavy Traffic16 ft.3/8"GrayFlat22 oz./sq. yd.€338.26
NOTRAX 141S0320GY Entrance Mat, Loop Pile, Outdoor, Heavy, 3 Ft X 20 Ft, 3/8 Inch Thick, Polypropylene | CT4FKV 141S0320GYLoop PileOutdoorHeavy Traffic20 ft.3/8"GrayFlat22 oz./sq. yd.€433.49
NOTRAX 141S0320BL Entrance Mat, Loop Pile, Outdoor, Heavy, 3 Ft X 20 Ft, 3/8 Inch Thick, Polypropylene | CT4FKW 141S0320BLLoop PileOutdoorHeavy Traffic20 ft.3/8"BlackFlat22 oz./sq. yd.€433.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOTRAX 141S0410GY Entrance Mat, Loop Pile, Outdoor, Heavy, 4 Ft X 10 Ft, 3/8 Inch Thick, Polypropylene
€332.67 /unit