FABORY U51432.007.0062 Spring Pin, 0.083-0.089 Inch Dia. Range, 5/64 Inch Nominal Dia., 420 Grade | CG8TUV 41MA28

FABORY U51432.007.0062 Spring Pin, 5/64 In Nominal Dia., SS, 0.083 In To 0.089 In Actual Dia. Rng, 5/8 In Lg.

Item: CG8TUV Model: U51432.007.0062Cross Ref: 41MA28
Limited Availability
€17.08 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Pin
Actual Dia. Range0.083" to 0.089"
Chamfer Dia.0.075"
Chamfer Length Reference0.032"
Double Shear Strength325 lbs.
GradeGrade 420
Length5/8"
MaterialStainless Steel
Nominal Dia.5/64"
System Of MeasurementImperial
TypeCoiled
Chamfer Diameter0.075"
Dimensional StandardsASME B18.8.2
End TypeChamfered
FinishPlain
Fits Maximum Hole Diameter5/64"
Fits Minimum Hole Diameter5/64"
Material Grade/class420
Maximum Chamfer Length0.032"
Outside Diameter Tolerance0.083" to 0.088"
Pin Diameter5/64"
Pin Length Tolerance+/-0.025"
Pin TypeCoiled
Resistance PropertiesCorrosion Resistant
Rockwell HardnessHV 460-560
Shank Length5/8"
StandardsASME B18.8.2
Usable Length5/8"

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U51432.007.0062 Spring Pin, 5/64 In Nominal Dia., SS, 0.083 In To 0.089 In Actual Dia. Rng, 5/8 In Lg.
€17.08 /unit