Flat Shipping

Flat Shipping at €24.99 + VAT

NOTRAX 141S0046BD Carpeted Entrance Mat Burgundy 4 x 6 Feet | AE3TKZ 5FX41

NOTRAX 141S0046BD Carpeted Entrance Mat Burgundy 4 x 6 Feet

Item: AE3TKZ Model: 141S0046BDCross Ref: 5FX41
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCarpeted Entrance Mat
Ada CompliantNo
AntimicrobialNo
ApplicationEntranceways, Lobbies, Schools
AutoclavableNo
Backing MaterialVinyl
Brake Fluid ResistantNo
ColorBurgundy
Color FamilyReds
Crush ResistantYes
Edge StyleFlat
EdgesBeveled
Fire Resistant/fire RetardantNot Fire Resistant, Retardant
For Surface TypeCarpet, Floors, Rugs
Indoor/outdoorOutdoor
LaunderableYes
Length6"
Mat Electrical ResistanceElectrical Properties Not Tested
Mat ShapeRectangle
Mat Surface PatternLoop Pile
Mat WeavingLoop Pile
MaterialDecalon Fiber
Nfsi High Traction CertifiedNo
Oil ResistantNo
ReversibleNo
Surface ApplicationDrying
Surface MaterialPolypropylene
Thickness0.312"
Welding SafeNo
Width4 ft.
Face Material Weight22 oz./sq. yd.
Mat TypeEntrance Mat
Overall Length6 ft.
Overall Width4 ft.
Printed Image Or MessageNone
Series141 Ovation
Series141 Ovation(TM)
StandardsASTM 5252-98A, ASTM D1335-05, ASTM D2240-02, ASTM D3936-05, ASTM D412, ASTM D6540, CPSC FF 1-70 (ASTM D2859)
Stripe PatternSolid/No Stripes
Surface DesignLoop Pile
Traffic TypeHeavy

Shipping Info:

Ship weight (kg) 9.45
Ship height (cm)20.83
Ship length (cm)128.27
Ship width (cm)20.32
HS code5703308030
Country of OriginUS

Product Variants

ProductModelIndoor/outdoorColorSurface ApplicationThicknessSurface MaterialEdge StyleAntimicrobialBrake Fluid ResistantPrice
NOTRAX 141S0035BR Carpeted Entrance Mat Brown 3 x 5 Feet | AD2THT 3U001 141S0035BROutdoorBrownDrying0.312"PolypropyleneFlatNoNo€107.37
NOTRAX 141S0035GY Carpeted Entrance Mat Gray 3 x 5 Feet | AD2THU 3U002 141S0035GYOutdoorGrayDrying0.312"PolypropyleneFlatNoNo€107.37
NOTRAX 141S0035BL Carpeted Entrance Mat Black 3 x 5 Feet | AD2THV 3U003 141S0035BLOutdoorBlackDrying0.312"PolypropyleneFlatNoNo€107.37
NOTRAX 141S0046BR Carpeted Entrance Mat Brown 4 x 6 Feet | AD2THW 3U004 141S0046BROutdoorBrownDrying0.312"PolypropyleneFlatNoNo€160.98
NOTRAX 141S0046GY Carpeted Entrance Mat Gray 4 x 6 Feet | AD2THX 3U005 141S0046GYOutdoorGrayDrying0.312"PolypropyleneFlatNoNo€160.98
NOTRAX 141S0046BL Carpeted Entrance Mat Black 4 x 6 Feet | AD2THY 3U006 141S0046BLOutdoorBlackDrying0.312"PolypropyleneFlatNoNo€160.98
NOTRAX 141S0034BU Carpeted Entrance Mat Blue 3 x 4 Feet | AD2UKR 3UET8 141S0034BUOutdoorBlueDrying0.312"PolypropyleneFlatNoNo€84.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOTRAX 141S0046BD Carpeted Entrance Mat Burgundy 4 x 6 Feet