Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 78072774684 Sanding Belt, 1/4 Inch W X 18 Inch L, Ceramic, 60 Grit, Y Wt Polyester Backing, Sg R981 | CT4EQJ

NORTON ABRASIVES 78072774684 Sanding Belt, 1/4 Inch Width X 18 Inch Length, Ceramic, 60 Grit, Y Wt Polyester Backing, Sg R981

Item: CT4EQJ Model: 78072774684Cross Ref: 804J64
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialCeramic
Abrasive TypeCoated
Backing MaterialPolyester
Backing WeightY
Coating CoverageClosed
Flexibility TypeRegular
GradeCoarse
Grit60
Length18"
Resistance PropertiesFray
Width1/4"

Shipping Info:

Ship weight (kg) 0.0054
Ship height (cm)0.64
Ship length (cm)45.72
Ship width (cm)0.64
Country of OriginUS

Product Variants

ProductModelGritAbrasive MaterialBacking WeightFlexibility TypeColorAbrasive TypeBacking MaterialResistance PropertiesPrice
NORTON ABRASIVES 78072772209 Sanding Belt, 1 Inch W X 24 Inch L, Ceramic, 80 Grit, Y Wt Polyester Backing, Sg R981 | CT4EPM 7807277220980CeramicYRegular-CoatedPolyesterFray€6.48
NORTON ABRASIVES 66261193676 Sanding Belt, 1 Inch W X 30 Inch L, Ceramic, 120 Grit, Y Wt Polyester Backing, Blaze R980P | CT4EPN 66261193676120CeramicYRegularBlazeCoatedPolyesterFray€8.21
NORTON ABRASIVES 78072781197 Sanding Belt, 1 Inch W X 30 Inch L, Ceramic, 120 Grit, Y Wt Polyester Backing, Sg R981 | CT4EPP 78072781197120CeramicYRegular-CoatedPolyesterFray€7.04
NORTON ABRASIVES 78072766992 Sanding Belt, 1 Inch W X 30 Inch L, Zirconia Alumina, 120 Grit, X Wt Polyester Backing | CT4EPU 78072766992120Zirconia AluminaXRegularBlueCoatedPolyesterFray€4.64
NORTON ABRASIVES 66261042203 Sanding Belt, 1/2 Inch W X 24 Inch L, Ceramic, 100 Grit, Y Wt Polyester Backing | CT4EQB 66261042203100CeramicYRegularBlazeCoatedPolyesterFray€4.43
NORTON ABRASIVES 78072745021 Sanding Belt, 1/2 Inch W X 24 Inch L, Ceramic, 100 Grit, Y Wt Polyester Backing, Sg R981 | CT4EQC 78072745021100CeramicYRegular-CoatedPolyesterFray€4.29
NORTON ABRASIVES 66261085071 Sanding Belt, 1/4 Inch W X 18 Inch L, Ceramic, 120 Grit, Y Wt Polyester Backing | CT4EQE 66261085071120CeramicYRegularBlazeCoatedPolyesterFray€4.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 78072774684 Sanding Belt, 1/4 Inch Width X 18 Inch Length, Ceramic, 60 Grit, Y Wt Polyester Backing, Sg R981
€3.49 /unit