Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 78072727933 Sanding Belt, 3 Inch Wide, 24 Inch Length, Aluminum Oxide, 100 Grit, Fine | CJ3GHW

NORTON ABRASIVES 78072727933 Sanding Belt, 3 Inch Wide, 24 Inch Length, Aluminum Oxide, 100 Grit, Fine

Item: CJ3GHW Model: 78072727933Cross Ref: 6A011
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive GradeMedium
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Backing MaterialCotton
Backing WeightX
Belt Joint TypeButt Joint
Belt Length24"
Belt Width3"
Coating CoverageOpen
ColorBrown
Grit100
SeriesR255 Metalite

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)7.62
Ship length (cm)60.96
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelGritAbrasive TypeAbrasive MaterialBacking MaterialBacking WeightCoating CoverageBelt Joint TypeColorPkg. Qty.Price
NORTON ABRASIVES 78072727922 Sanding Belt, 3 Inch Wide, 21 Inch Length, Aluminum Oxide, 120 Grit, Fine | CJ3GEC 78072727922-CoatedAluminum OxideCottonXOpenButt JointBrown1€3.84
NORTON ABRASIVES 78072727923 Sanding Belt, 3 Inch Wide, 21 Inch Length, Aluminum Oxide, 100 Grit, Fine | CJ3GFF 78072727923-CoatedAluminum OxideCottonXOpenButt JointBrown1€3.84
NORTON ABRASIVES 78072727942 Sanding Belt, 4 Inch Wide, 24 Inch Length, Aluminum Oxide, 120 Grit, Fine | CJ3GGB 78072727942--------1€6.90
NORTON ABRASIVES 78072727992 Sanding Belt, 3 Inch Wide, 18 Inch Length, Aluminum Oxide, 120 Grit, Fine | CJ3GKF 78072727992--------1€3.86
NORTON ABRASIVES 78072727932 Sanding Belt, 3 Inch Wide, 24 Inch Length, Aluminum Oxide, 120 Grit, Fine | CJ3GKM 78072727932--------1€4.31
NORTON ABRASIVES 07660702066 Sanding Belt, 3 Inch W X 24 Inch L, Aluminum Oxide, 100 Grit, X Wt Cotton Backing, 5 PK | CT4ERW 07660702066100CoatedAluminum OxideCottonXOpenButt Joint-5€23.17
NORTON ABRASIVES 07660702065 Sanding Belt, 3 Inch W X 24 Inch L, Aluminum Oxide, 120 Grit, X Wt Cotton Backing, 5 PK | CT4ERX 07660702065120CoatedAluminum OxideCottonXOpenButt Joint-5€22.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 78072727933 Sanding Belt, 3 Inch Wide, 24 Inch Length, Aluminum Oxide, 100 Grit, Fine
€4.36 /unit