Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U30025.019.0100 Multi-material Screw Pan Steel #10 1 Inch Pk200 | AG2GJE 31JJ02

GRAINGER U30025.019.0100 Multi-Material Screw, Pan, Phillips, 2 Drive Size, Zn Plated, Steel, 200 Pk

Item: AG2GJE Model: U30025.019.0100Cross Ref: 31JJ02
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.82 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMulti-Material Screw
Drive Size#2
Drive TypePhillips
FinishZinc Plated
Head TypePan
Length1"
MaterialSteel
Screw Size#10
System Of MeasurementImperial
Tip TypePointed
DrivePhillips
Fastener Length1"
TypeMulti Material Screw

Shipping Info:

Ship weight (kg) 0.9981
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318141060

Product Variants

ProductModelScrew SizeTip TypeHead TypeFinishPkg. Qty.Price
GRAINGER U30025.019.0200 Multi-material Screw Pan Steel #10 2 Inch Pk200 | AG2FNM 31JJ05 U30025.019.0200#10PointedPanZinc Plated200€36.74
GRAINGER U30025.013.0075 Multi-material Screw Pan Zinc #6 3/4 Inch Pk200 | AG2GHP 31JH86 U30025.013.0075#6PointedPanZinc Plated200€13.07
GRAINGER U30025.013.0100 Multi-material Screw Pan Zinc #6 1 Inch Pk200 | AG2GHQ 31JH87 U30025.013.0100#6PointedPanZinc Plated200€8.55
GRAINGER U30025.013.0125 Multi-material Screw Pan #6 1-1/4 Inch Pk200 | AG2GHR 31JH88 U30025.013.0125#6PointedPanZinc Plated200€12.42
GRAINGER U30025.013.0150 Multi-material Screw Zinc #6 1-1/2 Inch Pk200 | AG2GHT 31JH89 U30025.013.0150#6PointedPanZinc Plated200€17.56
GRAINGER U30025.013.0175 Multi-material Screw Pan Zinc #6 1-3/4 Inch Pk200 | AG2GHU 31JH90 U30025.013.0175#6PointedPanZinc Plated200€11.79
GRAINGER U30025.013.0200 Multi-material Screw Pan Zinc #6 2 Inch Pk200 | AG2GHV 31JH91 U30025.013.0200#6PointedPanZinc Plated200€22.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U30025.019.0100 Multi-Material Screw, Pan, Phillips, 2 Drive Size, Zn Plated, Steel, 200 Pk
€29.82 /pack