Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 78072727697 Sanding Belt, 6 Inch Wide, 48 Inch Length, Zirconia Alumina, 40 Grit, Coarse | CJ3GDX

NORTON ABRASIVES 78072727697 Sanding Belt, 6 Inch Wide, 48 Inch Length, Zirconia Alumina, 40 Grit, Coarse

Item: CJ3GDX Model: 78072727697Cross Ref: 2D601
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive GradeCoarse
Abrasive MaterialZirconia Alumina
Abrasive TypeCoated
Backing MaterialCotton
Backing WeightY
Belt Joint TypeButt Joint
Belt Length48"
Belt Width6"
Coating CoverageClosed
ColorBlue

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)15.24
Ship length (cm)121.92
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelAbrasive TypeAbrasive MaterialBacking MaterialGritColorBacking WeightCoating CoverageBelt Joint TypePkg. Qty.Price
NORTON ABRASIVES 78072728825 Sanding Belt 4 W x 36 Inch Length Grit 80 | AB6YBJ 22PE24 78072728825Closed CoatAlumina ZirconiaPolyester Cloth80BlueX--1€10.36
NORTON ABRASIVES 78072726903 Sanding Belt 1 Width x 42 Inch Length Grit 60 | AF7VCT 22PD79 78072726903CoatedAlumina ZirconiaPolyester Cloth60BlueX--1€5.01
NORTON ABRASIVES 78072726902 Sanding Belt 1 Width x 42 Inch Length Grit 80 | AF7VCU 22PD80 78072726902CoatedAlumina ZirconiaPolyester Cloth80BlueX--1€4.70
NORTON ABRASIVES 78072727100 Sanding Belt 2 Width x 48 Inch Length Grit 60 | AF7VDA 22PD87 78072727100CoatedAlumina ZirconiaPolyester Cloth60BlueX--1€8.68
NORTON ABRASIVES 78072727099 Sanding Belt 2 Width x 48 Inch Length Grit 80 | AF7VDC 22PD89 78072727099CoatedAlumina ZirconiaPolyester Cloth80BlueX--1€6.50
NORTON ABRASIVES 78072727124 Sanding Belt 2 Width x 60 Inch Length Grit 40 | AF7VDG 22PD93 78072727124CoatedAlumina ZirconiaPolyester Cloth40BlueX--1€10.20
NORTON ABRASIVES 78072727122 Sanding Belt 2 Width x 60 Inch Length Grit 60 | AF7VDH 22PD94 78072727122CoatedAlumina ZirconiaPolyester Cloth60BlueX--1€9.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 78072727697 Sanding Belt, 6 Inch Wide, 48 Inch Length, Zirconia Alumina, 40 Grit, Coarse
€24.52 /unit