Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PENTEK 255496-75 Pleated Cartridge 20 gpm 50 Mic | AD9BNP 4PAY5

PENTEK 255496-75 Pleated Cartridge 20 gpm 50 Mic

Item: AD9BNP Model: 255496-75Cross Ref: 4PAY5
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€52.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPleated Filter Cartridge
Filter MediaCellulose Polyester
Flow Rate20 GPM
Height20"
Inside Dia.1"
Max. Temp.125°F
Microns50 µm
Outside Dia.4 1/2"
ReducesSediment
ApplicationDrinking Water
Cartridge MediaResin Impregnated Cellulose and Polyester
Filter DesignPleated
Filter TypeSediment
Inside Diameter1 1/8"
Micron Rating50 µm
Outside Diameter4 1/2"
Overall Height20"

Shipping Info:

Ship weight (kg) 0.6255
Ship height (cm)50.8
Ship length (cm)11.43
Ship width (cm)11.43
HS code8421210000
Country of OriginMX

Product Variants

ProductModelFlow RateOutside Dia.Inside Dia.Filter MediaMicronsMax. Temp.ReducesPrice
PENTEK 155017-75 Pleated Cartridge 12 gpm 30 Mic | AD6VWP 4BA85 155017-7512 GPM2 5/8"3/4"Polyester30 µm125°FSediment€13.61
PENTEK 155101-75 Pleated Cartridge 25 gpm 30 Mic | AD6VWR 4BA88 155101-7525 GPM4 1/2"3/4"Polyester30 µm125°FSediment€30.79
PENTEK 255492-75 Pleated Cartridge 15 gpm 50 Mic | AD9BNN 4PAY3 255492-7515 GPM4 1/2"1"Cellulose Polyester50 µm125°FSediment€25.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PENTEK 255496-75 Pleated Cartridge 20 gpm 50 Mic
€52.21 /unit