Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 78072727380 Sanding Belt 3/4 Width x 20-1/2 Length 120 Grit Pk50 | AF8HGB 26LW31

NORTON ABRASIVES 78072727380 Sanding Belt 3/4 Width x 20-1/2 Length 120 Grit Pk50

Item: AF8HGB Model: 78072727380Cross Ref: 26LW31
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€203.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialCeramic
Abrasive TypeCoated
Backing MaterialPolyester
Backing WeightY
Belt Joint TypeButt Joint
Coating CoverageClosed
ColorRed
GradeMedium
Grit120
Length20 1/2"
Width3/4"
Abrasive GradeMedium
Belt Length20 1/2"
Belt Width3/4"

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)1.91
Ship length (cm)52.07
Ship width (cm)1.91
HS code6805100000
Country of OriginUS

Product Variants

ProductModelAbrasive TypeGritAbrasive MaterialBacking MaterialColorBacking WeightCoating CoverageBelt Joint TypePkg. Qty.Price
NORTON ABRASIVES 78072718706 Sanding Belt 1/2 Inch W x 18 Inch Length Ca 120gr | AB9GNP 2D522 78072718706Closed Coat120Ceramic Aluminum OxideClothRedY--1€3.97
NORTON ABRASIVES 78072718710 Sanding Belt 1/2 Inch W x 24 Inch Length Ca 120gr | AB9GNT 2D526 78072718710Closed Coat120Ceramic Aluminum OxideClothRedY--1€3.86
NORTON ABRASIVES 78072718753 Sanding Belt 3.5 Inch W x 15.5 Inch Length Ca 120g | AB9GNZ 2D533 78072718753Coated120CeramicClothRedYClosedButt Joint1€13.95
NORTON ABRASIVES 66261085067 Sanding Belt 1 Width x 24 Inch Length Grit 120 | AF7VBP 22PD50 66261085067Coated120CeramicPolyester ClothOrangeY--1€6.62
NORTON ABRASIVES 78072728742 Sanding Belt 1/2 Width x 12 Inch Length Grit 120 | AF7VBU 22PD56 78072728742Coated120Alumina ZirconiaPolyester ClothBlueX--1€1.64
NORTON ABRASIVES 66261041384 Sanding Belt 1/2 Width x 18 Inch Length Grit 120 | AF7VCA 22PD63 66261041384Coated120CeramicPolyester ClothOrangeYClosedButt Joint1€3.83
NORTON ABRASIVES 66261080367 Sanding Belt 1/4 Width x 24 Inch Length Grit 120 | AF7VCD 22PD66 66261080367Coated120CeramicPolyester ClothOrangeY--1€3.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 78072727380 Sanding Belt 3/4 Width x 20-1/2 Length 120 Grit Pk50
€203.43 /unit