Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 77696090179 Flap Disc, 120 Abrasive Grit, Fine, Zirconia Alumina, Fiberglass, 2 Inch Disc Dia. | CJ2FFK

NORTON ABRASIVES 77696090179 Flap Disc, 120 Abrasive Grit, Fine, Zirconia Alumina, Fiberglass, 2 Inch Disc Dia.

Item: CJ2FFK Model: 77696090179Cross Ref: 40HV08
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlap Disc
Abrasive GradeMedium
Abrasive MaterialZirconia Alumina
Backing Plate MaterialPlastic
Coating CoverageSemi-Open
ColorBlack
Density RatingStandard
Diameter2"
Flap Disc TypeType 27
GritP120
Maximum Operating Speed30000 RPM
Quick-change SystemTS
SeriesBlueFire R884P

Shipping Info:

Ship weight (kg) 0.0158
Ship height (cm)1.78
Ship length (cm)5.08
Ship width (cm)5.08
Country of OriginFR

Product Variants

ProductModelMPNPrice
NORTON ABRASIVES 77696090184 Flap Disc, 120 Abrasive Grit, Fine, Zirconia Alumina, Fiberglass, 3 Inch Disc Dia. | CJ2FEQ 7769609018477696090184€10.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 77696090179 Flap Disc, 120 Abrasive Grit, Fine, Zirconia Alumina, Fiberglass, 2 Inch Disc Dia.
€9.46 /unit