Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 7124SZ LH 24V 689 Door Low Energy Door Operator, Electronically Controlled, Left Hand, 3-27/32 In | CT4EGC

NORTON ABRASIVES 7124SZ LH 24V 689 Low Energy Door Operator, Electronically Controlled, Left Hand, 3-27/32 In

Item: CT4EGC Model: 7124SZ LH 24V 689Cross Ref: 457A99
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,723.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOperator
Ada CompliantYes
Arm MaterialAluminum
Arm TypeRegular
Closer Mounting StyleRegular
Closer TypeElectronically Controlled
ColorSilver
Hand OrientationLeft Hand
Housing Depth4.062"
Housing Height3 27/32"
Housing Length27.906"
Hydraulic/pneumaticHydraulic
Interior / ExteriorInterior
Ligature ResistantNo
Manual/automaticYes
MaterialCast Aluminum Alloy
Max. Door Opening180°
Mounting HardwareIncluded
Projection From Wall4.062"
Spring Size2 to 5
Spring TypeAdjustable
FinishAluminum Painted
Includes HardwareHardware Included
Length Between Mounting Holes11 1/4"
Location UseInterior
Mounting TypeStandard
Projection4 1/16"
StandardsANSI

Shipping Info:

Ship weight (kg) 6.9975
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHand OrientationCloser TypeFinishSpring SizeColorManual/automaticArm MaterialInterior / ExteriorPrice
NORTON ABRASIVES 410XTPHX689 Door Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 2 1/4 Inch Housing Dp | CT4DZE 410XTPHX689Non HandedHold OpenAluminum Paint1 to 6SilverManualCast IronInterior And Exterior€280.86
NORTON ABRASIVES 410xCPSTx690 Door Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 2 1/4 Inch Housing Dp | CT4DZF 410xCPSTx690Non HandedHold OpenDark Bronze Paint1 to 6Dark BronzeManualCast IronInterior And Exterior€402.76
NORTON ABRASIVES 410xCPSTx689 Door Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 2 1/4 Inch Housing Dp | CT4DZG 410xCPSTx689Non HandedHold OpenAluminum Paint1 to 6SilverManualCast IronInterior And Exterior€409.35
NORTON ABRASIVES 410XHDHX690 Door Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 2 1/4 Inch Housing Dp | CT4DZH 410XHDHX690Non HandedHold OpenDark Bronze Paint1 to 6Dark BronzeManualCast IronInterior And Exterior€313.37
NORTON ABRASIVES 410XTPHX690 Door Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 2 1/4 Inch Housing Dp | CT4DZJ 410XTPHX690Non HandedHold OpenDark Bronze Paint1 to 6Dark BronzeManualCast IronInterior And Exterior€263.57
NORTON ABRASIVES 7500H 689 Door Door Closer, Hold Open, Non-Handed, 13 5/8 Inch Housing Lg, 2 1/8 Inch Housing Dp | CT4DZK 7500H 689Non HandedHold OpenNatural1 to 6Aluminum-Cast AluminumInterior And Exterior€573.58
NORTON ABRASIVES UNI8501H X 690 Door Door Closer, Hold Open, Non-Handed, 13 Inch Housing Lg, 2 1/8 Inch Housing Dp | CT4DZL UNI8501H X 690Non HandedHold OpenDark Bronze Paint1 to 6Dark BronzeManualDie Cast AluminumInterior And Exterior€530.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 7124SZ LH 24V 689 Low Energy Door Operator, Electronically Controlled, Left Hand, 3-27/32 In
€2,723.06 /unit