Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 69957398023 Sanding Belt, 1/2 Inch Wide, 18 Inch Length, Ceramic, 80 Grit, Medium | CJ3GGH

NORTON ABRASIVES 69957398023 Sanding Belt, 1/2 Inch Wide, 18 Inch Length, Ceramic, 80 Grit, Medium

Item: CJ3GGH Model: 69957398023Cross Ref: 2KMX2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.27
Ship length (cm)45.72
Ship width (cm)1.27
Country of OriginUS

Product Variants

ProductModelBacking MaterialGritColorAbrasive TypeAbrasive MaterialBacking WeightCoating CoverageBelt Joint TypePkg. Qty.Price
NORTON ABRASIVES 66261043757 Sanding Belt 1/2 Width x 24 Inch Length Grit 50 | AF7VCB 22PD64 66261043757Polyester Cloth50OrangeCoatedCeramicY--1€4.63
NORTON ABRASIVES 69957345451 Sanding Belt 1/4 Width x 24 Inch Length Grit 60 | AF7VCG 22PD69 69957345451Polyester Cloth60OrangeCoatedCeramicY--1€4.04
NORTON ABRASIVES 69957345359 Sanding Belt 3/8 Width x 13 Inch Length Grit 60 | AF7VCQ 22PD77 69957345359Polyester Cloth60OrangeCoatedCeramicY--1€3.77
NORTON ABRASIVES 66261043759 Sanding Belt 1/2 Width x 12 Length Ceramic 50 Grit Pk50 | AF8HEV 26LV53 66261043759Polyester50OrangeCoatedCeramicY--50€190.89
NORTON ABRASIVES 66254491520 Sanding Belt 1/4 Width x 12 Length Ceramic 40 Grit Pk50 | AF8HFD 26LV65 66254491520Polyester40OrangeCoatedCeramicYClosedButt Joint50€191.87
NORTON ABRASIVES 66261198631 Sanding Belt 1/4 Width x 24 Length Ceramic 40 Grit Pk50 | AF8HFQ 26LV90 66261198631Polyester40OrangeCoatedCeramicY--50€215.40
NORTON ABRASIVES 63642596940 Sanding Belt 1/4 Width x 24 Length Ceramic 80 Grit Pk50 | AF8HFR 26LV93 63642596940Polyester80OrangeCoatedCeramicYClosedButt Joint50€181.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 69957398023 Sanding Belt, 1/2 Inch Wide, 18 Inch Length, Ceramic, 80 Grit, Medium
€3.81 /unit