Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 69957398017 Fiber Disc, 9 1/8 Inch Dia., 50 Abrasive Grit, Coarse, Fiber, 25Pk | CJ2DVX

NORTON ABRASIVES 69957398017 Fiber Disc, 9 1/8 Inch Dia., 50 Abrasive Grit, Coarse, Fiber, 25Pk

Item: CJ2DVX Model: 69957398017Cross Ref: 2KMT3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€301.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiber Disc
Abrasive GradeCoarse
Abrasive MaterialCeramic
Arbor Hole TypeUnthreaded
Backing MaterialFiber
ColorOrange
Diameter9 1/8"
Resistance PropertiesTear

Shipping Info:

Ship weight (kg) 2.1825
Ship height (cm)1.52
Ship length (cm)23.18
Ship width (cm)23.18
Country of OriginUS

Product Variants

ProductModelDiameterVacuum Hole DesignMax. SpeedGritAbrasive TypeConnector TypeColorBacking WeightPkg. Qty.Price
NORTON ABRASIVES 69957398000 Coated Fiber Disc, Extra Coarse Grade, 24 Grit, Ceramic, 4-1/2" Dia. | AX3MPY 2KMR1 699573980004 1/2"Non Vacuum11000 RPM24CoatedUnthreaded HoleOrangeX25€184.32
NORTON ABRASIVES 69957398005 5 Inch Coated Fiber Disc, 7/8 Inch Hole Size, 24 Grit Ceramic, 25 Pk | CD2EYV 2KMR2 699573980055"Non Vacuum10000 RPM24CoatedUnthreaded HoleOrangeX25€184.32
NORTON ABRASIVES 69957398010 7 Inch Coated Fiber Disc, 7/8 Inch Hole Size, 24 Grit Ceramic, 25 Pk | CD2EYW 2KMR3 699573980107"Non Vacuum8600 RPM24CoatedUnthreaded HoleOrangeX25€226.73
NORTON ABRASIVES 69957398007 5 Inch Coated Fiber Disc, 7/8 Inch Hole Size, 50 Grit Ceramic, 25 Pk | CD2EYZ 2KMT1 699573980075"Non Vacuum10000 RPM50CoatedUnthreaded HoleOrangeX25€182.23
NORTON ABRASIVES 69957398013 7 Inch Coated Fiber Disc, 7/8 Inch Hole Size, 60 Grit Ceramic, 25 Pk | CD2EZA 2KMT6 699573980137"Non Vacuum8600 RPM60CoatedUnthreaded HoleOrangeX25€189.91
NORTON ABRASIVES 69957398004 4-1/2 Inch Coated Fiber Disc, 7/8 Inch Hole Size, 80 Grit Ceramic, 25 Pk | CD2EZB 2KMT7 699573980044 1/2"Non Vacuum11000 RPM80CoatedUnthreaded HoleOrangeX25€129.56
NORTON ABRASIVES 69957398014 7 Inch Coated Fiber Disc, 7/8 Inch Hole Size, 80 Grit Ceramic, 25 Pk | CD2EZC 2KMT9 699573980147"Non Vacuum8600 RPM80CoatedUnthreaded HoleOrangeX25€181.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 69957398017 Fiber Disc, 9 1/8 Inch Dia., 50 Abrasive Grit, Coarse, Fiber, 25Pk
€301.31 /unit