Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 69957398000 Coated Fiber Disc, Extra Coarse Grade, 24 Grit, Ceramic, 4-1/2 Dia. | AX3MPY 2KMR1

NORTON ABRASIVES 69957398000 Coated Fiber Disc, Extra Coarse Grade, Ceramic, 24 Grit, 4-1/2 Inch Dia

Item: AX3MPY Model: 69957398000Cross Ref: 2KMR1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€184.32 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiber Disc
Abrasive GradeExtra Coarse
Abrasive MaterialCeramic
Abrasive TypeCoated
Backing MaterialFiber
Backing WeightX
ColorOrange
Connector TypeUnthreaded Hole
Diameter4 1/2"
Disc Backing MaterialFiber
FeaturesSelf-Lubricating Grinding Aid
Grit24
Max. Speed11000 RPM
Mounting Hole Size7/8"
Resistance PropertiesTear
Vacuum Hole DesignNo Hole , Non Vacuum
Arbor Hole TypeUnthreaded

Shipping Info:

Ship weight (kg) 0.7425
Ship height (cm)1.52
Ship length (cm)11.43
Ship width (cm)11.43
Country of OriginUS

Product Variants

ProductModelDiameterVacuum Hole DesignMax. SpeedGritAbrasive TypeConnector TypeColorBacking WeightPkg. Qty.Price
NORTON ABRASIVES 69957398005 5 Inch Coated Fiber Disc, 7/8 Inch Hole Size, 24 Grit Ceramic, 25 Pk | CD2EYV 2KMR2 699573980055"Non Vacuum10000 RPM24CoatedUnthreaded HoleOrangeX25€184.32
NORTON ABRASIVES 69957398010 7 Inch Coated Fiber Disc, 7/8 Inch Hole Size, 24 Grit Ceramic, 25 Pk | CD2EYW 2KMR3 699573980107"Non Vacuum8600 RPM24CoatedUnthreaded HoleOrangeX25€226.73
NORTON ABRASIVES 69957398007 5 Inch Coated Fiber Disc, 7/8 Inch Hole Size, 50 Grit Ceramic, 25 Pk | CD2EYZ 2KMT1 699573980075"Non Vacuum10000 RPM50CoatedUnthreaded HoleOrangeX25€182.23
NORTON ABRASIVES 69957398013 7 Inch Coated Fiber Disc, 7/8 Inch Hole Size, 60 Grit Ceramic, 25 Pk | CD2EZA 2KMT6 699573980137"Non Vacuum8600 RPM60CoatedUnthreaded HoleOrangeX25€189.91
NORTON ABRASIVES 69957398004 4-1/2 Inch Coated Fiber Disc, 7/8 Inch Hole Size, 80 Grit Ceramic, 25 Pk | CD2EZB 2KMT7 699573980044 1/2"Non Vacuum11000 RPM80CoatedUnthreaded HoleOrangeX25€129.56
NORTON ABRASIVES 69957398014 7 Inch Coated Fiber Disc, 7/8 Inch Hole Size, 80 Grit Ceramic, 25 Pk | CD2EZC 2KMT9 699573980147"Non Vacuum8600 RPM80CoatedUnthreaded HoleOrangeX25€181.37
NORTON ABRASIVES 69957398008 Fiber Disc, 5 Inch Dia., 60 Abrasive Grit, Coarse, Fiber, 25Pk | CJ2DUM 69957398008-No Hole--CoatedUnthreaded HoleOrangeX25€142.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 69957398000 Coated Fiber Disc, Extra Coarse Grade, Ceramic, 24 Grit, 4-1/2 Inch Dia
€184.32 /pack