Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 69957370194 Fiber Disc, 4 1/2 Inch Dia., 50 Abrasive Grit, Coarse, Fiber, No Backing, Ceramic | CJ2DWV

NORTON ABRASIVES 69957370194 Fiber Disc, 4 1/2 Inch Dia., 50 Abrasive Grit, Coarse, Fiber, No Backing, Ceramic

Item: CJ2DWV Model: 69957370194Cross Ref: 54YM04
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.07 /unit
This product can only be shipped in multiples of 25
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiber Disc
Abrasive TypeCoated
Backing MaterialFiber
Backing WeightNot Applicable
ColorOrange
Connector TypeUnthreaded Hole
Disc Backing MaterialFiber
GradeCoarse
Resistance PropertiesTear
Abrasive GradeCoarse
Abrasive MaterialCeramic
Arbor Hole TypeUnthreaded
Diameter4 1/2"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)1.52
Ship length (cm)11.43
Ship width (cm)11.43
Country of OriginUS

Product Variants

ProductModelGradeAbrasive TypeConnector TypeColorBacking WeightBacking MaterialPrice
NORTON ABRASIVES 69957370198 Fiber Disc, 5 Inch Dia., 50 Abrasive Grit, Coarse, Fiber, No Backing | CJ2DWJ 69957370198CoarseCoatedUnthreaded HoleOrangeNot ApplicableFiber€5.65
NORTON ABRASIVES 69957370193 Fiber Disc, 4 1/2 Inch Dia., 36 Abrasive Grit, Extra Coarse, Fiber, No Backing | CJ2DWR 69957370193------€5.85
NORTON ABRASIVES 69957370197 Fiber Disc, 5 Inch Dia., 36 Abrasive Grit, Extra Coarse, Fiber, No Backing | CJ2DWZ 69957370197Extra CoarseCoatedUnthreaded HoleOrangeNot ApplicableFiber€5.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 69957370194 Fiber Disc, 4 1/2 Inch Dia., 50 Abrasive Grit, Coarse, Fiber, No Backing, Ceramic
€6.07 /unit