Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 69957345157 Sanding Belt 2 Width x 72 Inch Length Grit 60 | AF7VDU 22PE05

NORTON ABRASIVES 69957345157 Sanding Belt 2 Width x 72 Inch Length Grit 60

Item: AF7VDU Model: 69957345157Cross Ref: 22PE05
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€25.52 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialCeramic
Abrasive TypeCoated
Backing MaterialPolyester Cloth
Backing WeightY
ColorOrange
GradeGrade MED
Grit60
Length72"
Width2"
Abrasive GradeCoarse
Belt Joint TypeButt Joint
Belt Length72"
Belt Width2"
Coating CoverageClosed

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)5.08
Ship length (cm)182.88
Ship width (cm)5.08
HS code6805100000
Country of OriginUS

Product Variants

ProductModelGritBacking MaterialColorAbrasive TypeAbrasive MaterialBacking WeightCoating CoverageBelt Joint TypePkg. Qty.Price
NORTON ABRASIVES 69957344422 Sanding Belt 6 W x 48 Inch Length Grit 60 | AB6YBK 22PE31 6995734442260Polyester ClothOrangeCoatedCeramicYClosedButt Joint1€62.17
NORTON ABRASIVES 63642595003 Sanding Belt 1-1/2 Width x 60 Inch Length Grit 40 | AF7VCV 22PD81 6364259500340Polyester ClothOrangeCoatedCeramicYClosedButt Joint1€17.64
NORTON ABRASIVES 69957344423 Sanding Belt 2 Width x 48 Inch Length Grit 60 | AF7VCZ 22PD86 6995734442360Polyester ClothOrangeCoatedCeramicYClosedButt Joint1€16.31
NORTON ABRASIVES 69957345100 Sanding Belt 2 Width x 48 Inch Length Grit 80 | AF7VDB 22PD88 6995734510080Polyester ClothOrangeCoatedCeramicY--1€16.31
NORTON ABRASIVES 69957345196 Sanding Belt 2 Width x 60 Inch Length Grit 36 | AF7VDE 22PD91 6995734519636Polyester ClothOrangeCoatedCeramicYClosedButt Joint1€21.04
NORTON ABRASIVES 69957394425 Sanding Belt 2 Width x 60 Inch Length Grit 40 | AF7VDF 22PD92 6995739442540Polyester ClothOrangeCoatedCeramicY--1€20.49
NORTON ABRASIVES 69957345460 Sanding Belt 2 Width x 72 Inch Length Grit 36 | AF7VDQ 22PE02 6995734546036Polyester ClothOrangeCoatedCeramicY--1€27.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 69957345157 Sanding Belt 2 Width x 72 Inch Length Grit 60
€25.52 /unit