Flat Shipping

Flat Shipping at €24.99 + VAT

HEXARMOR 7061-XL (10) Safety Gloves, Ansi/Isea Cut Level A4, 2.2 mm Glove Thick, 10 2/5 Inch Glove Length | CR3XVR

HEXARMOR 7061-XL (10) Safety Gloves, Ansi/Isea Cut Level A4, 2.2 mm Glove Thick, 10 2/5 Inch Glove Length

Item: CR3XVR Model: 7061-XL (10)Cross Ref: 787RM0
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGloves
Accelerator FreeYes
Ansi/isea Abrasion Level5
Ansi/isea Cut LevelA4
Ansi/isea Heat Level2
Ansi/isea Puncture Level2
Anti-staticNo
BiodegradableNon Biodegradable
Chlorinated/non ChlorinatedNon Chlorinated
CoatingNitrile
Coating CoveragePalm And Fingers
Coating FinishGrip
ColorBlack, Blue
ConstructionSeamless Knit
Cuff StyleExtended Gauntlet
Cut-resistance CoverageFull
Dual LayerNo
En 388 Impact RatedNo
En Iso 374-5 Microorganism Protection TypeBacteria, Fungi
Glove Coating ColorBlack
Glove Hand StyleLeft And Right Hand
Glove MaterialNitrile
Glove StyleChemical
Glove Texture LocationPalm, Fingers
InsulatedNo
Latex-freeYes
Length10 2/5"
Liner MaterialNylon, Polyester, Spandex, Steel
Max. Temp.140°C
Silicone-freeYes
Sterile/non-sterileNon Sterile
Supported/unsupportedSupported
TextureSmooth
Thickness15 ga.
Touchscreen CompatibleNo
Triple LayerYes
Wear-indicatingNo
Additional Hazard ProtectionAbrasion Resistant, Chemical Resistant, Cut Resistant, Puncture Resistant
Ansi/isea Abrasion Cycles13900
Ansi/isea Cut Load1556g
Ansi/isea Puncture Force10N
Brand And SeriesHexChem 7061
Chemical Glove FeaturesWet And Dry Grip
En Iso 374 Chemical RatingType A - JKLMOT
Glove Coating CoveragePalm and Fingers
Glove Coating FinishGrip
Glove Coating MaterialNitrile
Glove ConstructionSeamless Knit
Glove Length10 2/5"
Glove Liner MaterialNylon, Polyester, Spandex, Steel
Glove MaterialsNitrile
Glove Size10
Glove TextureSmooth
Glove Thickness2.2 mm
StandardsCE, EN 388:2016, EN 407: 2004, EN ISO 374-1/TYPE A, EN ISO 374-5
Supported / UnsupportedSupported

Shipping Info:

Ship weight (kg) 0.1912
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMY

Product Variants

ProductModelCuff StyleTextureColorGlove Texture LocationLatex-freeAccelerator FreeCoating FinishCoating CoveragePkg. Qty.Price
HEXARMOR 7071-XS (6) ANSI/ISEA Cut Level A4, 1.5 mm Glove Thick, 13 3/5 Inch Glove Length, Black/Blue/Yellow | CR3XRE 7071-XS (6)GauntletRoughBlack, Blue, YellowFingers, Back Of HandYesNoSmoothFull2€57.44
HEXARMOR 7071-S (7) ANSI/ISEA Cut Level A4, 1.5 mm Glove Thick, 13 4/5 Inch Glove Length, Black/Blue/Yellow | CR3XRV 7071-S (7)GauntletRoughBlack, Blue, YellowFingers, Back Of HandYesNoSmoothFull2€57.44
HEXARMOR 7061-L (9) Safety Gloves, Ansi/Isea Cut Level A4, 2.2 mm Glove Thick, 10 1/5 Inch Glove Length | CR3XVQ 7061-L (9)Extended GauntletSmoothBlack, BluePalm, FingersYesYesGripPalm And Fingers2€40.66
HEXARMOR 7061-XXL (11) Safety Gloves, Ansi/Isea Cut Level A4, 2.2 mm Glove Thick, 10 4/5 Inch Glove Length | CR3XVT 7061-XXL (11)Extended GauntletSmoothBlack, BluePalm, FingersYesYesGripPalm And Fingers2€40.66
HEXARMOR 7061-M (8) Safety Gloves, Ansi/Isea Cut Level A4, 2.2 mm Glove Thick, 10 Inch Glove Length | CR3XVU 7061-M (8)Extended GauntletSmoothBlack, BluePalm, FingersYesYesGripPalm And Fingers2€40.66
HEXARMOR 7061-S (7) Safety Gloves, Ansi/Isea Cut Level A4, 2.2 mm Glove Thick, 9 3/5 Inch Glove Length | CR3XVV 7061-S (7)Extended GauntletSmoothBlack, BluePalm, FingersYesYesGripPalm And Fingers2€40.66
HEXARMOR 7200-L (9) Safety Gloves, Ansi/Isea Cut Level A6, 2.8 mm Glove Thick, 10 1/5 Inch Glove Length | CR3XVW 7200-L (9)GauntletSandyBlack, RedPalm, Fingers, Back Of HandNoYesGripPalm And Fingers2€66.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEXARMOR 7061-XL (10) Safety Gloves, Ansi/Isea Cut Level A4, 2.2 mm Glove Thick, 10 2/5 Inch Glove Length
€41.45 /unit