Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 69957344966 Sanding Belt 2 Width x 72 Inch Length Grit 50 | AF7VDT 22PE04

NORTON ABRASIVES 69957344966 Sanding Belt 2 Width x 72 Inch Length Grit 50

Item: AF7VDT Model: 69957344966Cross Ref: 22PE04
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€27.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialCeramic
Abrasive TypeCoated
Backing MaterialPolyester , Polyester Cloth
Backing WeightY
Belt Joint TypeButt Joint
Coating CoverageClosed
ColorOrange
GradeCoarse
Grit50
Length72"
Overall Length72"
Overall Width2"
Width2"
Abrasive GradeCoarse
Belt Length72"
Belt Width2"

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)5.08
Ship length (cm)182.88
Ship width (cm)5.08
HS code6805100000
Country of OriginUS

Product Variants

ProductModelGritBacking MaterialColorAbrasive TypeAbrasive MaterialBacking WeightCoating CoverageBelt Joint TypePkg. Qty.Price
NORTON ABRASIVES 69957344422 Sanding Belt 6 W x 48 Inch Length Grit 60 | AB6YBK 22PE31 6995734442260Polyester ClothOrangeCoatedCeramicYClosedButt Joint1€62.17
NORTON ABRASIVES 63642595003 Sanding Belt 1-1/2 Width x 60 Inch Length Grit 40 | AF7VCV 22PD81 6364259500340Polyester ClothOrangeCoatedCeramicYClosedButt Joint1€17.64
NORTON ABRASIVES 69957344423 Sanding Belt 2 Width x 48 Inch Length Grit 60 | AF7VCZ 22PD86 6995734442360Polyester ClothOrangeCoatedCeramicYClosedButt Joint1€16.31
NORTON ABRASIVES 69957345100 Sanding Belt 2 Width x 48 Inch Length Grit 80 | AF7VDB 22PD88 6995734510080Polyester ClothOrangeCoatedCeramicY--1€16.31
NORTON ABRASIVES 69957345196 Sanding Belt 2 Width x 60 Inch Length Grit 36 | AF7VDE 22PD91 6995734519636Polyester ClothOrangeCoatedCeramicYClosedButt Joint1€21.04
NORTON ABRASIVES 69957394425 Sanding Belt 2 Width x 60 Inch Length Grit 40 | AF7VDF 22PD92 6995739442540Polyester ClothOrangeCoatedCeramicY--1€20.49
NORTON ABRASIVES 69957345460 Sanding Belt 2 Width x 72 Inch Length Grit 36 | AF7VDQ 22PE02 6995734546036Polyester ClothOrangeCoatedCeramicY--1€27.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 69957344966 Sanding Belt 2 Width x 72 Inch Length Grit 50
€27.43 /unit