Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 69083149143 Mounted Point Diameter 3/4 Inch Shape A23 | AA7AEV 15K093

NORTON ABRASIVES 69083149143 Mounted Point Diameter 3/4 Inch Shape A23

Item: AA7AEV Model: 69083149143Cross Ref: 15K093
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVitrified Mounted Point
Abrasive MaterialCeramic Alumina
Diameter3/4"
GradeGrade O
Grit80
Max. Speed39370 RPM
Spindle Dia.1/4"
Thickness1"
Abrasive GradeMedium
Point Thickness1"
Specification3NQ80-OVS

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)1.91
Ship width (cm)1.91
HS code6804226000
Country of OriginMX

Product Variants

ProductModelAbrasive MaterialDiameterThicknessGritMax. SpeedPrimary Material ApplicationPrice
NORTON ABRASIVES 61463677679 Mounted Point Diameter 11/16 Inch Shape A12 | AA7AEA 15K075 61463677679Ceramic11/16"1 1/4"6048000 RPM-€7.21
NORTON ABRASIVES 61463677682 Mounted Point Diameter 1 Inch Shape A38 | AA7AEC 15K077 61463677682Ceramic1"1"8034500 RPM-€5.52
NORTON ABRASIVES 61463677683 Mounted Point Diameter 1/2 Inch Shape W189 | AA7AED 15K078 61463677683Ceramic Alumina1/2"2"8024000 RPM-€8.85
NORTON ABRASIVES 61463677684 Mounted Point Diameter 3/4 Inch Shape W208 | AA7AEE 15K079 61463677684Ceramic Alumina3/4"2"8022830 RPM-€8.59
NORTON ABRASIVES 61463677685 Mounted Point Diameter 1 Inch Shape W220 | AA7AEF 15K080 61463677685Ceramic Alumina1"1"8025500 RPM-€4.69
NORTON ABRASIVES 61463677686 Mounted Point Diameter 1-1/2 Inch Shape W236 | AA7AEG 15K081 61463677686Ceramic Alumina1 1/2"1/2"8025470 RPM-€5.92
NORTON ABRASIVES 69083149045 Mounted Point Diameter 1/2 Inch Shape B42 | AA7AEH 15K082 69083149045Ceramic Alumina1/2"3/4"8033750 RPM-€4.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 69083149143 Mounted Point Diameter 3/4 Inch Shape A23
€5.03 /unit