Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66623399130 Flap Disc 5 Inch x 60 Grit 5/8-11 | AB7RPK 23Z480

NORTON ABRASIVES 66623399130 Flap Disc 5 Inch x 60 Grit 5/8-11

Item: AB7RPK Model: 66623399130Cross Ref: 23Z480
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlap Disc
Abrasive GradeCoarse
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Backing MaterialPlastic
Backing WeightY
Disc Dia.5"
Grit60
Arbor Hole TypeThreaded
Backing Plate MaterialPlastic
ColorBlue
Density RatingStandard
Diameter5"
FeaturesTrimmable

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)1.78
Ship length (cm)12.7
Ship width (cm)12.7
HS code6805301000
Country of OriginUS

Product Variants

ProductModelAbrasive GradeGritDensity RatingBacking Plate MaterialFeaturesBacking WeightBacking MaterialColorPrice
NORTON ABRASIVES 66623399000 Flap Disc 4 1/2 Inch x 40 Grit 5/8-11 | AB7RND 23Z451 66623399000Coarse40---YPlastic-€10.97
NORTON ABRASIVES 66623399001 Flap Disc 4 1/2 Inch x 60 Grit 5/8-11 | AB7RNE 23Z452 66623399001Coarse60---YPlastic-€10.97
NORTON ABRASIVES 66623399137 Flap Disc 4 1/2 Inch x 40 Grit 5/8-11 | AB7RNJ 23Z456 66623399137Extra Coarse40StandardPlasticTrimmableYPlasticBlue€15.29
NORTON ABRASIVES 66623399138 Flap Disc 4 1/2 Inch x 60 Grit 5/8-11 | AB7RNK 23Z457 66623399138Coarse60---YPlastic-€15.16
NORTON ABRASIVES 66623399004 Flap Disc 4 1/2 Inch x 40 Grit 7/8 | AB7RNU 23Z465 66623399004Extra Coarse40StandardPlasticTrimmableXPlasticBlue€9.01
NORTON ABRASIVES 66623399128 Flap Disc 5 Inch x 40 Grit 5/8-11 | AB7RPJ 23Z479 66623399128Coarse40---YPlastic-€11.26
NORTON ABRASIVES 66623399145 Flap Disc 5 Inch x 40 Grit 5/8-11 | AB7RPP 23Z484 66623399145Coarse40---YPlastic-€15.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66623399130 Flap Disc 5 Inch x 60 Grit 5/8-11
€11.26 /unit