Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66623341086 Flap Disc 13300 rpm 36 Grit 27-Type PK2 | AH7MRB 36WT37

NORTON ABRASIVES 66623341086 Flap Disc 13300 rpm 36 Grit 27-Type PK2

Item: AH7MRB Model: 66623341086Cross Ref: 36WT37
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlap Disc
Abrasive GradeExtra Coarse
Abrasive MaterialAlumina Zirconia
Abrasive TypeCoated
Disc Dia.4 1/2"
Grit36
Arbor Hole TypeThreaded
Backing Plate MaterialPlastic
ColorBlue
Density RatingStandard
Diameter4 1/2"
FeaturesTrimmable

Shipping Info:

Ship weight (kg) 0.297
Ship height (cm)1.78
Ship length (cm)11.43
Ship width (cm)11.43
Country of OriginFR

Product Variants

ProductModelAbrasive GradeGritDensity RatingBacking Plate MaterialFeaturesBacking MaterialOverall Dia.Abrasive TypePkg. Qty.Price
NORTON ABRASIVES 66623399139 Flap Disc 4 1/2 Inch x 80 Grit 5/8-11 | AB7RNL 23Z458 66623399139Grade MED80---Plastic-Coated1€15.29
NORTON ABRASIVES 66623399131 Flap Disc 5 Inch x 80 Grit 5/8-11 | AB7RPL 23Z481 66623399131Grade MED80---Plastic-Coated1€11.26
NORTON ABRASIVES 66623399147 Flap Disc 5 Inch x 80 Grit 5/8-11 | AB7RPR 23Z486 66623399147Grade MED80---Plastic-Coated1€15.90
NORTON ABRASIVES 66623399010 Flap Disc 5 Inch x 80 Grit 7/8 | AB7RQB 23Z495 66623399010Grade MED80---Plastic-Coated1€9.41
NORTON ABRASIVES 66623399018 Flap Disc 7 Inch x 80 Grit 5/8-11 | AB7RRF 23Z524 66623399018Grade MED80---Plastic-Coated1€24.60
NORTON ABRASIVES 66623399158 Flap Disc 7 Inch x 80 Grit 5/8-11 | AB7RRL 23Z529 66623399158Grade MED80---Plastic-Coated1€26.06
NORTON ABRASIVES 63642536152 Flap Disc 7 Inch x 80 Grit 5/8-11 | AB7RRQ 23Z533 63642536152Grade MED80---Plastic-Coated1€27.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66623341086 Flap Disc 13300 rpm 36 Grit 27-Type PK2
€27.57 /unit