Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66623335437 Locking Sanding Disc 3 Inch Diameter Grit 150 Tr | AF7VBE 22PD39

NORTON ABRASIVES 66623335437 Locking Sanding Disc 3 Inch Diameter Grit 150 Tr

Item: AF7VBE Model: 66623335437Cross Ref: 22PD39
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Sanding Discs
Abrasive GradeVery Fine
Abrasive MaterialAluminum Oxide
Abrasive TypeNon Woven
Attaching SystemTR
Attachment TypeQuick Change
Backing MaterialPaper
Backing WeightB
ColorBlue
Diameter3"
Grit150
GradeVery Fine
Quick-change SystemTR
Resistance PropertiesLoad

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)7.62
HS code6805100000
Country of OriginMX

Product Variants

ProductModelDiameterAbrasive MaterialAbrasive GradeCoating CoverageResistance PropertiesPrice
NORTON ABRASIVES 66261091459 Locking Sanding Disc 2 Inch Diameter Grit 220 Tr | AF7UZB 22PC71 662610914592"Silicon CarbideSuper Fine--€2.15
NORTON ABRASIVES 66261091460 Locking Sanding Disc 3 Inch Diameter Grit 220 Tr | AF7UZG 22PC76 662610914603"Silicon CarbideSuper Fine--€4.18
NORTON ABRASIVES 66623325044 Locking Sand Disc 3/4 Inch Diameter Grit 150 Tr | AF7UZU 22PC98 666233250443/4"Aluminum OxideVery Fine--€1.68
NORTON ABRASIVES 66623325004 Locking Sanding Disc 1 Inch Diameter Grit 40 Tr | AF7UZV 22PD01 666233250041"Aluminum OxideExtra Coarse--€1.95
NORTON ABRASIVES 66623325015 Locking Sanding Disc 1 Inch Diameter Grit 50 Tr | AF7UZW 22PD03 666233250151"Aluminum OxideCoarse--€1.95
NORTON ABRASIVES 66623325029 Locking Sanding Disc 1 Inch Diameter Grit 120 Tr | AF7UZY 22PD07 666233250291"Aluminum OxideFine--€1.65
NORTON ABRASIVES 66623325047 Locking Sanding Disc 1 Inch Diameter Grit 150 Tr | AF7UZZ 22PD09 666233250471"Aluminum OxideVery Fine--€1.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66623335437 Locking Sanding Disc 3 Inch Diameter Grit 150 Tr
€5.37 /unit