Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66623334970 Hook/loop Sanding Disc 2 Diameter Grit 40 | AF7UWW 22PA98

NORTON ABRASIVES 66623334970 Hook/loop Sanding Disc 2 Diameter Grit 40

Item: AF7UWW Model: 66623334970Cross Ref: 22PA98
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHook-and-Loop Sanding Disc
Abrasive GradeExtra Coarse
Abrasive MaterialAluminum Oxide
Abrasive TypeNon Woven
Back MaterialPaper
Backing WeightB
ColorBlack
Diameter2"
Grit Type40
Vacuum Hole DesignNo Hole
GradeExtra Coarse
SeriesVortex Rapid Prep
Vacuum Hole PatternNon-Vacuum

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)5.08
Ship width (cm)5.08
HS code6805100000
Country of OriginMX

Product Variants

ProductModelDiameterAbrasive GradeColorGrit TypeAbrasive MaterialBacking WeightBack MaterialPrice
NORTON ABRASIVES 66623334882 Hook/loop Sanding Disc 2 Diameter Grit 50 | AF7UWX 22PA99 666233348822"CoarseBrown50Aluminum OxideBPaper€3.00
NORTON ABRASIVES 66623333620 Hook/loop Sanding Disc 3 Diameter Grit 40 | AF7UXB 22PC04 666233336203"Extra CoarseBlack40Aluminum OxideBPaper€6.02
NORTON ABRASIVES 66623334883 Hook/loop Sanding Disc 3 Diameter Grit 50 | AF7UXC 22PC05 666233348833"CoarseBrown50Aluminum OxideBPaper€4.92
NORTON ABRASIVES 66623334884 Hook/loop Sanding Disc 4 Diameter Grit 50 | AF7UXG 22PC10 666233348844"CoarseBrown50Aluminum OxideBPaper€6.51
NORTON ABRASIVES 66623334972 Hook/loop Sanding Disc 4 1/2 Diameter Grit 40 | AF7UXL 22PC14 666233349724 1/2"Extra CoarseBlack40Aluminum OxideBPaper€9.27
NORTON ABRASIVES 66623334943 Hook/loop Sanding Disc 1-1/2 Diameter Grit 50 | AF7UXM 22PC15 666233349434 1/2"CoarseBrown50Aluminum OxideBPaper€7.81
NORTON ABRASIVES 66623334974 Hook/loop Sanding Disc 5 Diameter Grit 40 | AF7UXR 22PC19 666233349745"Extra CoarseBlack40Aluminum OxideBPaper€10.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66623334970 Hook/loop Sanding Disc 2 Diameter Grit 40
€3.65 /unit