Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66623334882 Hook/loop Sanding Disc 2 Diameter Grit 50 | AF7UWX 22PA99

NORTON ABRASIVES 66623334882 Hook/loop Sanding Disc 2 Diameter Grit 50

Item: AF7UWX Model: 66623334882Cross Ref: 22PA99
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHook-and-Loop Sanding Disc
Abrasive GradeCoarse
Abrasive MaterialAluminum Oxide
Abrasive TypeNon Woven
Back MaterialPaper
Backing WeightB
ColorBrown
Diameter2"
Grit Type50
Vacuum Hole DesignNo Hole
GradeCoarse
Resistance PropertiesSmear

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)5.08
Ship width (cm)5.08
HS code6805100000
Country of OriginMX

Product Variants

ProductModelDiameterAbrasive GradeColorGrit TypeAbrasive MaterialBacking WeightBack MaterialPrice
NORTON ABRASIVES 66623334970 Hook/loop Sanding Disc 2 Diameter Grit 40 | AF7UWW 22PA98 666233349702"Extra CoarseBlack40Aluminum OxideBPaper€3.14
NORTON ABRASIVES 66623333620 Hook/loop Sanding Disc 3 Diameter Grit 40 | AF7UXB 22PC04 666233336203"Extra CoarseBlack40Aluminum OxideBPaper€6.02
NORTON ABRASIVES 66623334883 Hook/loop Sanding Disc 3 Diameter Grit 50 | AF7UXC 22PC05 666233348833"CoarseBrown50Aluminum OxideBPaper€4.92
NORTON ABRASIVES 66623334884 Hook/loop Sanding Disc 4 Diameter Grit 50 | AF7UXG 22PC10 666233348844"CoarseBrown50Aluminum OxideBPaper€6.51
NORTON ABRASIVES 66623334972 Hook/loop Sanding Disc 4 1/2 Diameter Grit 40 | AF7UXL 22PC14 666233349724 1/2"Extra CoarseBlack40Aluminum OxideBPaper€9.27
NORTON ABRASIVES 66623334943 Hook/loop Sanding Disc 1-1/2 Diameter Grit 50 | AF7UXM 22PC15 666233349434 1/2"CoarseBrown50Aluminum OxideBPaper€7.81
NORTON ABRASIVES 66623334974 Hook/loop Sanding Disc 5 Diameter Grit 40 | AF7UXR 22PC19 666233349745"Extra CoarseBlack40Aluminum OxideBPaper€10.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66623334882 Hook/loop Sanding Disc 2 Diameter Grit 50
€3.14 /unit