Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66623334963 Surface Conditioning Disc, 5 Inch x 7/8 Inch, Aluminum Oxide, Medium, Vortex Rapid Prep | CT4FBG

NORTON ABRASIVES 66623334963 Surface Conditioning Disc, 5 Inch x 7/8 Inch, Aluminum Oxide, Medium, Vortex Rapid Prep

Item: CT4FBG Model: 66623334963Cross Ref: 804KE2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.79 /unit
This product can only be shipped in multiples of 25
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSurface Conditioning Disc
Abrasive GradeMedium
Abrasive MaterialAluminum Oxide
Abrasive TypeNon Woven
Backing MaterialNylon
Connector Size7/8"
Connector TypeUnthreaded Hole
Diameter5"
Max. Operating Speed10000 RPM
Mfr. SeriesVortex Rapid Prep Series
Overall Dia.5"

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)1.27
Ship length (cm)12.7
Ship width (cm)12.7
Country of OriginMX

Product Variants

ProductModelDiameterMax. Operating SpeedBacking MaterialAbrasive TypeConnector TypeAbrasive MaterialConnector SizeMax. SpeedPkg. Qty.Price
NORTON ABRASIVES 66623333612 Conditioning Disc 4-1/2 Inch AO PK25 | AH2GNN 28AA80 666233336124 1/2"-FiberNon WovenUnthreaded HoleAluminum Oxide-11000 RPM25€221.97
NORTON ABRASIVES 66623341364 Surface Conditioning Disc, 7 Inch x 7/8 Inch, Aluminum Oxide, Medium, Vortex Rapid Prep | CT4FBM 666233413647"8600 RPMNylonNon WovenUnthreaded HoleAluminum Oxide7/8"-1€18.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66623334963 Surface Conditioning Disc, 5 Inch x 7/8 Inch, Aluminum Oxide, Medium, Vortex Rapid Prep
€10.79 /unit