Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66623333612 Conditioning Disc 4-1/2 Inch AO PK25 | AH2GNN 28AA80

NORTON ABRASIVES 66623333612 Conditioning Disc 4-1/2 Inch AO PK25

Item: AH2GNN Model: 66623333612Cross Ref: 28AA80
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€221.97 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiber Disc
Abrasive GradeGrade MED , Medium
Abrasive MaterialAluminum Oxide
Abrasive TypeNon Woven
Backing MaterialFiber
Backing WeightX
ColorMaroon
Connector TypeUnthreaded Hole
Diameter4 1/2"
Max. Speed11000 RPM
Mounting Hole Size7/8"
Vacuum Hole DesignNo Hole
Connector Size7/8"

Shipping Info:

Ship weight (kg) 2.475
Ship height (cm)1.52
Ship length (cm)11.43
Ship width (cm)11.43
Country of OriginMX

Product Variants

ProductModelDiameterMax. Operating SpeedBacking MaterialAbrasive TypeConnector TypeAbrasive MaterialConnector SizeMax. SpeedPkg. Qty.Price
NORTON ABRASIVES 66623334963 Surface Conditioning Disc, 5 Inch x 7/8 Inch, Aluminum Oxide, Medium, Vortex Rapid Prep | CT4FBG 666233349635"10000 RPMNylonNon WovenUnthreaded HoleAluminum Oxide7/8"-1€10.09
NORTON ABRASIVES 66623341364 Surface Conditioning Disc, 7 Inch x 7/8 Inch, Aluminum Oxide, Medium, Vortex Rapid Prep | CT4FBM 666233413647"8600 RPMNylonNon WovenUnthreaded HoleAluminum Oxide7/8"-1€18.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66623333612 Conditioning Disc 4-1/2 Inch AO PK25
€221.97 /pack