Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66623333537 Sanding Belt 3 Inch Width x 21 Inch Length Aluminium Oxide 360g | AF8LWV 28CL68

NORTON ABRASIVES 66623333537 Sanding Belt 3 Inch Width x 21 Inch Length Aluminium Oxide 360g

Item: AF8LWV Model: 66623333537Cross Ref: 28CL68
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialAluminum Oxide
Abrasive TypeNon Woven
Backing MaterialNylon , Polyester
Backing WeightY
Bond TypeResin
Coating CoverageNot Applicable
ColorBlue
Flexibility TypeRegular
GradeVery Fine
Grit360
Length21"
Width3"
Abrasive GradeVery Fine
Belt Length21"
Belt Width3"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)7.62
Ship length (cm)53.34
Ship width (cm)7.62
HS code6805300000
Country of OriginMX

Product Variants

ProductModelGritBacking MaterialBacking WeightAbrasive TypeAbrasive MaterialColorBond TypeFlexibility TypePkg. Qty.Price
NORTON ABRASIVES 66261019876 Sanding Belt 1/2w x 24 L Non-woven Ao 320g | AB9GNC 2D494 66261019876320NylonXNon WovenAluminum OxideBlue--1€13.28
NORTON ABRASIVES 66261019836 Sanding Belt 3 Inch Width x 18 Inch Length Aluminium Oxide 360g Pk10 | AF8LWP 28CL63 66261019836360NylonYNon WovenAluminum OxideBlueResinRegular10€338.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66623333537 Sanding Belt 3 Inch Width x 21 Inch Length Aluminium Oxide 360g
€33.65 /unit