AMERICAN DRILL BUSHING 36870 Scissor-lok & Chain Sling Assembly With Shackle, 5 Feet Height | CD6KTZ

ADB HOIST RINGS MFG. 36870 Scissor-lok & Chain Sling Assembly With Shackle, 5 Feet Height

Item: CD6KTZ Model: 36870
Limited Availability
€448.99 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Kit
Load Capacity10000 lbs.
MaterialHigh Strength Steel
Reach3.5 ft.
System Of MeasurementImperial

Shipping Info:

Country of OriginUS

Features:

  • Material: Forged High Strength Steel
  • Description: FAST-LOK® Road Plate Lifting System is the ultimate in convenience and safety for placing, moving and storing road plates. ADB plate and tool are the highest capacity available with a 5:1 design factor. Allows quick, one hand attachment, tool free installation and removal and is easy to clean. Eliminates need to pry up plate for attachment and required minimum plate preparation – just cut one hole and weld in the plate. Provides for obstruction free plate surface for storage
  • Design Factor: Minimum of 5:1, Rated Load: 10,000 lbs.
  • Finish: Black Oxide
  • All dimensions approximate – variations do not effect use or design factor.

Product Variants

ProductModelLoad CapacityFinishMaterialMovementReachSafety FactorPrice
AMERICAN DRILL BUSHING 36690 Fast-lok & Chain Sling Assembly With Screw Pin Shackle, 5 Feet Height | CD6KTV 3669010000 lbs.-High Strength Steel180° 3.5 ft.Minimum Of 5:1€438.97
RFQ
AMERICAN DRILL BUSHING 36692 Fast-lok & Chain Sling Assembly With Shackle, 5 Feet Height | CD6KTW 3669210000 lbs.-High Strength Steel180° 3.5 ft.-€426.24
RFQ
AMERICAN DRILL BUSHING 36906 Fast-Lok System | CD6KTY 3690610000 lbs.Black OxideHigh Strength Steel180° --€308.25
RFQ
AMERICAN DRILL BUSHING 36865 Scissor-Lok System, 10000Lbs. Capacity | CD6KUD 3686510000 lbs.-High Strength Steel180° --€308.25
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADB HOIST RINGS MFG. 36870 Scissor-lok & Chain Sling Assembly With Shackle, 5 Feet Height
€448.99 /unit