Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261149836 Psa Disc Roll No Hole 6 Inch P240g Alo | AD8PPN 4LM12

NORTON ABRASIVES 66261149836 Psa Disc Roll No Hole 6 Inch P240g Alo

Item: AD8PPN Model: 66261149836Cross Ref: 4LM12
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemPSA Sanding Disc Roll
Abrasive MaterialAluminum Oxide
Abrasive TypeOpen Coat, Stearated
Backing MaterialPaper
Backing WeightC
ColorYellow
Disc Dia.6"
Discs Per Roll100
GradeVery Fine
Grit240
Vacuum Hole DesignNo Hole
Abrasive GradeVery Fine
Coating CoverageOpen
Diameter6"
Product TypePSA Disc Roll
Resistance PropertiesTear
SeriesA290 Series
Vacuum Hole PatternNon-Vacuum

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)1.27
Ship length (cm)15.24
Ship width (cm)15.24
HS code6805200000
Country of OriginCA

Product Variants

ProductModelVacuum Hole DesignAbrasive MaterialGritColorGradeBacking MaterialPrice
NORTON ABRASIVES 66261142474 Psa Disc Roll No Hole 5 Inch P220g | AB2BAN 1KUW3 66261142474No HoleCeramic Aluminum Oxide220BlueVery FinePaper€102.85
NORTON ABRASIVES 66261149824 Psa Disc Roll No Hole 5 Inch P240g Alo | AD8PPH 4LM07 66261149824No HoleAluminum Oxide240YellowVery FinePaper€55.25
NORTON ABRASIVES 66261131492 Psa Disc Roll 5 Hole 5 Inch P240g Alo | AE3VBU 5GD05 662611314925Aluminum Oxide240ChampagneVery FinePaper€84.48
NORTON ABRASIVES 66261131494 Psa Disc Roll 5 Hole 5 Inch P180g Alo | AE3VBV 5GD07 662611314945Aluminum Oxide180ChampagneVery FinePaper€84.48
NORTON ABRASIVES 66261131510 Psa Disc Roll 6 Hole 6 Inch P220g Alo | AE3VCC 5GD16 662611315106Aluminum Oxide220ChampagneVery FinePaper€123.74
NORTON ABRASIVES 66261131511 Psa Disc Roll 6 Hole 6 Inch P180g Alo | AE3VCD 5GD17 662611315116Aluminum Oxide180ChampagneVery FinePaper€123.74
NORTON ABRASIVES 66261131493 Sanding Disc Roll, Coated, 5 Hole, 220 Abrasive Grit, Fine, Aluminum Oxide | CJ3GMW 66261131493------€81.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261149836 Psa Disc Roll No Hole 6 Inch P240g Alo