Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NORTON ABRASIVES 66261139380 Sanding Sheet 11 x 9 Inch 1200 G Sc - Pack Of 50 | AB2AZM 1KUN3

NORTON ABRASIVES 66261139380 Sanding Sheet 11 x 9 Inch 1200 G Sc - Pack Of 50

Item: AB2AZM Model: 66261139380Cross Ref: 1KUN3
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€226.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Sheet
Abrasive GradeUltra Fine
Abrasive MaterialSilicon Carbide
Backing MaterialWaterproof Paper
Backing WeightA
ColorGray
Grit1200
Sheet Length11"
Sheet Width9"
Coating CoverageClosed
Resistance PropertiesWater

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)1.27
Ship length (cm)27.94
Ship width (cm)22.86
HS code6805200000
Country of OriginBR

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261139380 Sanding Sheet 11 x 9 Inch 1200 G Sc - Pack Of 50
€226.14 /unit