Flat Shipping

Flat Shipping at €24.99 + VAT

YANKEE 333-0.3115 Reamer Production L Reamer 0.3115 In | AB4QZG 20D099

YANKEE 333-0.3115 Reamer Production L Reamer 0.3115 In

Item: AB4QZG Model: 333-0.3115Cross Ref: 20D099
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChucking Reamer
Cutting DirectionRight Hand
Decimal Equivalent0.311"
Dimension TypeDecimal Inch
FinishBright
Flute Length1 1/2"
Left/right HandStraight
MaterialHigh Speed Steel
Number Of Flutes6
Overall Length4 1/2"
Reamer Size0.311"
ShankStraight
Shank Dia.0.311"
Shank Size0.311"
Shank TypeStraight
Coolant FedNon Coolant Through
Flute TypeStraight
Measurement SystemUndersized
Primary Material ApplicationAll Materials
Reamer ApplicationThrough Hole
Reamer Diameter5/16" Undersized
Reamer Size (nominal)19/64"
Spiral DirectionNeutral

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)1.27
Ship length (cm)1.27
Ship width (cm)17.78
HS code8207600035
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthNumber Of FlutesOverall LengthDimension TypeShank SizeReamer SizeFractional SizePrice
YANKEE 333-0.0394 Reamer Production L Reamer 0.0394 In | AB4QUL 20C988 333-0.03940.039"1/2"41 5/8"Metric0.039"1 mm-€33.17
YANKEE 333-0.04 Reamer Production L Reamer 0.0400 In | AB4QUM 20C989 333-0.041/25"1/2"41 5/8"Wire Size1/25"#60-€36.48
YANKEE 333-0.041 Reamer Production L Reamer 0.0410 In | AB4QUN 20C990 333-0.0410.041"1/2"41 5/8"Wire Size0.041"#59-€36.48
YANKEE 333-0.042 Reamer Production L Reamer 0.0420 In | AB4QUP 20C991 333-0.0420.042"1/2"41 5/8"Wire Size0.042"#58-€36.48
YANKEE 333-0.043 Reamer Production L Reamer 0.0430 In | AB4QUQ 20C992 333-0.0430.043"1/2"41 3/4"Wire Size0.043"#57-€36.48
YANKEE 333-0.0465 Reamer Production L Reamer 0.0465 In | AB4QUR 20C993 333-0.04650.046"1/2"41 3/4"Wire Size0.046"#56-€38.53
YANKEE 333-0.0469 Reamer Production L Reamer 0.0469 In | AB4QUT 20C994 333-0.04690.047"1/2"41 3/4"Fractional Inch0.046"-0.047"€38.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YANKEE 333-0.3115 Reamer Production L Reamer 0.3115 In
€52.03 /unit