Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261137347 Quick Change Disc, 3 Inch Dia., 150 Grit, Medium, Aluminum Oxide, Coated, 50Pk | CJ3CPE

NORTON ABRASIVES 66261137347 Quick Change Disc, 3 Inch Dia., 150 Grit, Medium, Aluminum Oxide, Coated, 50Pk

Item: CJ3CPE Model: 66261137347Cross Ref: 1YFN5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€121.85 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Change Disc
Abrasive GradeFine
Abrasive MaterialAluminum Oxide
Backing MaterialCotton
Backing WeightX
Coating CoverageClosed
ColorBrown
Diameter3"
Grit150
Maximum Operating Speed20000 RPM
Quick Change SystemTS
SeriesR228 Series

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelMPNPkg. Qty.Price
NORTON ABRASIVES 66261138099 Quick Change Disc, 1 1/2 Inch Dia., 180 Grit, Fine, Aluminum Oxide, Coated, 100Pk | CJ3CJW 6626113809966261138099100€122.24
NORTON ABRASIVES 66261138139 Quick Change Disc, 2 Inch Dia., 150 Grit, Medium, Aluminum Oxide, Coated, 100Pk | CJ3CKH 6626113813966261138139100€163.21
NORTON ABRASIVES 66261138137 Quick Change Disc, 2 Inch Dia., 240 Grit, Very Fine, Aluminum Oxide, 100Pk | CJ3CKJ 6626113813766261138137100€163.60
NORTON ABRASIVES 66261138172 Quick Change Disc, 3 Inch Dia., 240 Grit, Very Fine, Aluminum Oxide, Coated, 50Pk | CJ3CKP 662611381726626113817250€123.83
NORTON ABRASIVES 66261138138 Quick Change Disc, 2 Inch Dia., 180 Grit, Fine, Aluminum Oxide, Coated, 100Pk | CJ3CNW 6626113813866261138138100€163.21
NORTON ABRASIVES 66261138173 Quick Change Disc, 3 Inch Dia., 180 Grit, Fine, Aluminum Oxide, Coated, 50Pk | CJ3CPP 662611381736626113817350€123.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261137347 Quick Change Disc, 3 Inch Dia., 150 Grit, Medium, Aluminum Oxide, Coated, 50Pk
€121.85 /pack