Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261136700 Sanding Disc 16 Inch diameter Coarse 36 Grit | AH4BLB 34CD41

NORTON ABRASIVES 66261136700 Sanding Disc 16 Inch diameter Coarse 36 Grit

Item: AH4BLB Model: 66261136700Cross Ref: 34CD41
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.82 /unit
This product can only be shipped in multiples of 25
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPSA Sanding Disc
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Backing MaterialCloth
Backing WeightX
ColorBrown
Disc Dia.16"
GradeExtra Coarse
Grit36
Vacuum Hole DesignNo Hole
Abrasive GradeExtra Coarse
Coating CoverageClosed
Diameter16"
Product TypePSA Disc
Resistance PropertiesHeat
SeriesR228 Series
Vacuum Hole PatternNon-Vacuum

Shipping Info:

Ship weight (kg) 5.94
Ship height (cm)1.27
Ship length (cm)40.64
Ship width (cm)40.64
Country of OriginUS

Product Variants

ProductModelVacuum Hole DesignAbrasive MaterialGritBacking MaterialPrice
NORTON ABRASIVES 66261136630 PSA Sanding Disc 12 Inch D Coarse 40 Grit | AH4BLA 34CD40 66261136630No HoleAluminum Oxide40Cloth€15.42
NORTON ABRASIVES 66261136701 Sanding Disc 16 Inch diameter Medium 80 Grit | AH4BLC 34CD42 66261136701No HoleAluminum Oxide80Cloth€22.76
NORTON ABRASIVES 66261136709 Sanding Disc 20 Inch diameter Coarse 40 Grit | AH4BLD 34CD43 66261136709No HoleAluminum Oxide40Cloth€37.04
NORTON ABRASIVES 66261136712 Sanding Disc 20 Inch Diameter Medium 60 Grit Brown | AH4BLE 34CD44 66261136712No HoleAluminum Oxide60Cloth€34.50
NORTON ABRASIVES 66261138322 Sanding Disc 12 Inch diameter Med 60 Grit | AH4BLF 34CD46 66261138322No HoleAlumina Zirconia60Cloth€23.75
NORTON ABRASIVES 66261138346 Sanding Disc 20 Inch Diameter Med 60 Grit Blue | AH4BLG 34CD47 66261138346No HoleAlumina Zirconia60Cloth€58.97
NORTON ABRASIVES 66261136710 Sanding Disc, Coated, Non-Vacuum, 36 Grit, Extra Coarse Grade | AX3MUQ 436F31 66261136710Non VacuumAluminum Oxide36Cloth€45.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261136700 Sanding Disc 16 Inch diameter Coarse 36 Grit
€26.82 /unit