Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NORTON ABRASIVES 66261136630 PSA Sanding Disc 12 Inch D Coarse 40 Grit | AH4BLA 34CD40

NORTON ABRASIVES 66261136630 PSA Sanding Disc 12 Inch D Coarse 40 Grit

Item: AH4BLA Model: 66261136630Cross Ref: 34CD40
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€17.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPSA Sanding Disc
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Backing MaterialCloth
Backing WeightX
ColorBrown
Disc Dia.12"
GradeCoarse
Grit40
Vacuum Hole DesignNo Hole
Abrasive GradeCoarse
Coating CoverageClosed
Diameter12"
Product TypePSA Disc
Resistance PropertiesHeat

Shipping Info:

Ship weight (kg) 0.104
Ship height (cm)1.27
Ship length (cm)30.48
Ship width (cm)30.48
Country of OriginUS

Product Variants

ProductModelVacuum Hole DesignAbrasive MaterialGritBacking MaterialPrice
NORTON ABRASIVES 66261136700 Sanding Disc 16 Inch diameter Coarse 36 Grit | AH4BLB 34CD41 66261136700No HoleAluminum Oxide36Cloth€26.28
NORTON ABRASIVES 66261136701 Sanding Disc 16 Inch diameter Medium 80 Grit | AH4BLC 34CD42 66261136701No HoleAluminum Oxide80Cloth€22.76
NORTON ABRASIVES 66261136709 Sanding Disc 20 Inch diameter Coarse 40 Grit | AH4BLD 34CD43 66261136709No HoleAluminum Oxide40Cloth€37.04
NORTON ABRASIVES 66261136712 Sanding Disc 20 Inch Diameter Medium 60 Grit Brown | AH4BLE 34CD44 66261136712No HoleAluminum Oxide60Cloth€34.50
NORTON ABRASIVES 66261138322 Sanding Disc 12 Inch diameter Med 60 Grit | AH4BLF 34CD46 66261138322No HoleAlumina Zirconia60Cloth€23.75
NORTON ABRASIVES 66261138346 Sanding Disc 20 Inch Diameter Med 60 Grit Blue | AH4BLG 34CD47 66261138346No HoleAlumina Zirconia60Cloth€58.97
NORTON ABRASIVES 66261136710 Sanding Disc, Coated, Non-Vacuum, 36 Grit, Extra Coarse Grade | AX3MUQ 436F31 66261136710Non VacuumAluminum Oxide36Cloth€45.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261136630 PSA Sanding Disc 12 Inch D Coarse 40 Grit
€17.25 /unit