Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261136586 5 Inch Coated PSA Sanding Disc, 60 Grit, Non- VACuum, Coarse, Aluminum Oxide | CD2HEQ 3UN16

NORTON ABRASIVES 66261136586 5 Inch Coated PSA Sanding Disc, 60 Grit, Non- VACuum, Coarse, Aluminium Oxide

Item: CD2HEQ Model: 66261136586Cross Ref: 3UN16
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPSA Sanding Disc
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Backing MaterialCloth
Backing WeightX
ColorMaroon
Disc Dia.5"
GradeCoarse
Grit60
Vacuum Hole DesignNon Vacuum
Abrasive GradeCoarse
Coating CoverageClosed
Diameter5"
Product TypePSA Disc
Resistance PropertiesHeat

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.27
Ship length (cm)12.7
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelAbrasive MaterialGritBacking WeightAbrasive GradeCoating CoverageResistance PropertiesColorBacking MaterialPkg. Qty.Price
NORTON ABRASIVES 66260306387 Psa Sanding Disc Diamond Cloth 8 Inch 120g | AB2BAZ 1KUX9 66260306387Diamond120SA---BlackCloth1€314.25
NORTON ABRASIVES 66260311769 PSA Sanding Disc Diamond Cloth 8 inch 400G | AB2BBB 1KUY2 66260311769Diamond400-Super FineNot ApplicableTearYellowCloth1€237.95
NORTON ABRASIVES 66260307720 Sanding Hand Pad Set Diamond 6pk | AB3BKN 1RDJ5 66260307720Diamond-----Assorted-6€238.00
NORTON ABRASIVES 66260308159 Psa Sanding Disc Diamond Cloth 2 Inch 60g | AB3BKP 1RDJ6 66260308159Diamond60SA---GreenCloth1€27.94
NORTON ABRASIVES 66260307722 Psa Sanding Disc Diamond Cloth 2 Inch 120g | AB3BKQ 1RDJ7 66260307722Diamond120-MediumNot ApplicableTearBlackCloth1€24.04
NORTON ABRASIVES 66260308160 Psa Sanding Disc Diamond Cloth 2 Inch 400g | AB3BKT 1RDJ9 66260308160Diamond400-Super FineNot ApplicableTearYellowCloth1€16.47
NORTON ABRASIVES 66260307012 Psa Sanding Disc Diamond Cloth 2 Inch 800g | AB3BKU 1RDK1 66260307012Diamond800SA---WhiteCloth1€16.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261136586 5 Inch Coated PSA Sanding Disc, 60 Grit, Non- VACuum, Coarse, Aluminium Oxide
€1.70 /unit