Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NORTON ABRASIVES 66260307720 Sanding Hand Pad Set Diamond 6pk | AB3BKN 1RDJ5

NORTON ABRASIVES 66260307720 Sanding Hand Pad Set Diamond 6pk

Item: AB3BKN Model: 66260307720Cross Ref: 1RDJ5
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€251.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Hand Pad Set
Abrasive MaterialDiamond
ColorAssorted
GradeAssorted
Length3 1/2"
Width2 3/25"
Pad Length3 1/2"
Pad ShapeContour
Pad Width2 1/8"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)6.6
Ship length (cm)8.89
Ship width (cm)5.4
HS code6805301000
Country of OriginNL

Product Variants

ProductModelAbrasive MaterialGritBacking WeightAbrasive GradeCoating CoverageResistance PropertiesColorBacking MaterialPkg. Qty.Price
NORTON ABRASIVES 66260306387 Psa Sanding Disc Diamond Cloth 8 Inch 120g | AB2BAZ 1KUX9 66260306387Diamond120SA---BlackCloth1€314.25
NORTON ABRASIVES 66260311769 PSA Sanding Disc Diamond Cloth 8 inch 400G | AB2BBB 1KUY2 66260311769Diamond400-Super FineNot ApplicableTearYellowCloth1€237.95
NORTON ABRASIVES 66260308159 Psa Sanding Disc Diamond Cloth 2 Inch 60g | AB3BKP 1RDJ6 66260308159Diamond60SA---GreenCloth1€27.94
NORTON ABRASIVES 66260307722 Psa Sanding Disc Diamond Cloth 2 Inch 120g | AB3BKQ 1RDJ7 66260307722Diamond120-MediumNot ApplicableTearBlackCloth1€24.04
NORTON ABRASIVES 66260308160 Psa Sanding Disc Diamond Cloth 2 Inch 400g | AB3BKT 1RDJ9 66260308160Diamond400-Super FineNot ApplicableTearYellowCloth1€16.47
NORTON ABRASIVES 66260307012 Psa Sanding Disc Diamond Cloth 2 Inch 800g | AB3BKU 1RDK1 66260307012Diamond800SA---WhiteCloth1€16.47
NORTON ABRASIVES 66260306367 Psa Sanding Disc Diamond Cloth 3 Inch 120g | AB3BKV 1RDK3 66260306367Diamond120XMedium--BlackCloth1€60.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66260307720 Sanding Hand Pad Set Diamond 6pk
€251.80 /unit