Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261131582 Hook-and-Loop Sanding Disc, 5 Inch, 100 Grit, Aluminum Oxide, 5 Hole, Coated, 100Pk | CJ2LLF

NORTON ABRASIVES 66261131582 Hook-and-Loop Sanding Disc, 5 Inch, 100 Grit, Aluminum Oxide, 5 Hole, Coated, 100Pk

Item: CJ2LLF Model: 66261131582Cross Ref: 1EDY6
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€116.18 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHook-and-Loop Sanding Disc
Abrasive GradeMedium
Abrasive MaterialAluminum Oxide
Backing MaterialPaper
Backing WeightB
Coating CoverageOpen
ColorBrown
Diameter5"
Resistance PropertiesLoad

Shipping Info:

Ship weight (kg) 0.6975
Ship height (cm)1.27
Ship length (cm)12.7
Ship width (cm)12.7
Country of OriginCA

Product Variants

ProductModelMPNPkg. Qty.Price
NORTON ABRASIVES 66261131599 Hook-and-Loop Sanding Disc, 6 Inch, 100 Grit, Aluminum Oxide, 6 Hole, Coated, 100Pk | CJ2LJN 6626113159966261131599100€156.40
NORTON ABRASIVES 66261131581 Hook-and-Loop Sanding Disc, 5 Inch, 120 Grit, Aluminum Oxide, 5 Hole, Coated, 100Pk | CJ2LKG 6626113158166261131581100€107.07
NORTON ABRASIVES 66261131598 Hook-and-Loop Sanding Disc, 6 Inch, 120 Grit, Aluminum Oxide, 6 Hole, Coated, 100Pk | CJ2LKU 6626113159866261131598100€156.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261131582 Hook-and-Loop Sanding Disc, 5 Inch, 100 Grit, Aluminum Oxide, 5 Hole, Coated, 100Pk
€116.18 /pack