HALLOWELL KSBF482-1A-C-RR Gear Locker Assembled 24 x 18 x 72 Red | AC7XDA 38Y827

HALLOWELL KSBF482-1A-C-RR Gear Locker Assembled 24 x 18 x 72 Red

Item: AC7XDA Model: KSBF482-1A-C-RRCross Ref: 38Y827
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,114.40 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemOpen Front Gear Locker
Assembled/unassembledAssembled
ColorRed
Door TypeSolid
FinishPowder Coat
Green Certification Or Other RecognitionGreenguard Certified
Handle TypeFinger Pull
MaterialCold Rolled Sheet Steel
Number Of Tiers1
Opening Depth18"
Opening Height39"
Opening Width22"
Overall Depth18"
Overall Height72"
Overall Width24"
TierOne
Back Panel Material Thickness18 ga.
Frame AssembledAssembled
Frame Material Thickness16 ga.
Includes FootlockerYes
Includes Hanging RodYes
Includes Security BoxYes
Lock TypePadlock Hasp
Locker ColorRed
Locker FinishPowder Coated
Locker MaterialSteel
Number Of Compartments2
Number Of Shelves1
Open FrontYes
Security Box LocationTop Compartment
Shelf Material Thickness16 ga.

Shipping Info:

Ship weight (kg) 70.65
Ship height (cm)185.42
Ship length (cm)48.26
Ship width (cm)63.5
HS code9403200020
Country of OriginUS

Product Variants

ProductModelFinishMaterialColorOverall DepthOverall WidthOpening DepthOpening HeightOpening WidthPrice
HALLOWELL RL242484-1SB All Wood Open-front Locker W 24" x Depth 24" x Height 84" | AE9AYT 6HAZ8 RL242484-1SBClear Lacquer CoatWoodRed Oak24"24"23 1/4"66"22 1/2"€1,852.47
RFQ
HALLOWELL RL302484-1SB All Wood Open-front Locker W 30" x Depth 24" x Height 84" | AE9AYU 6HAZ9 RL302484-1SBClear Lacquer CoatWoodRed Oak24"30"23 1/4"66"28 1/2"€2,635.25
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL KSBF482-1A-C-RR Gear Locker Assembled 24 x 18 x 72 Red
€1,114.40 /unit