Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261131537 Hook-and-Loop Paper Discs 600 Grit PK100 | AH4BGK 34CC32

NORTON ABRASIVES 66261131537 Hook-and-Loop Paper Discs 600 Grit PK100

Item: AH4BGK Model: 66261131537Cross Ref: 34CC32
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€133.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHook-and-Loop Sanding Disc
Abrasive GradeSuper Fine
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Back MaterialPaper
Backing WeightB
ColorBrown
Diameter5"
Grit Type600
Vacuum Hole DesignNo Hole
Backing MaterialPaper
Coating CoverageOpen
GritP600
Resistance PropertiesLoad
SeriesA275OP Series
Vacuum Hole PatternNon-Vacuum

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)1.27
Ship length (cm)12.7
Ship width (cm)12.7
Country of OriginCA

Product Variants

ProductModelDiameterAbrasive MaterialAbrasive GradeBacking WeightCoating CoverageResistance PropertiesColorGrit TypePkg. Qty.Price
NORTON ABRASIVES 66261140522 Disc Sanding No-hole 5 Inch P80g Cer- Pack Of 50 | AB2BAU 1KUX1 662611405225"Ceramic Aluminum OxideGrade MEDB--Blue8050€76.21
NORTON ABRASIVES 66261140528 Disc Sanding No-hole 6 Inch P180g - Pack Of 50 | AB2BAV 1KUX2 662611405286"Ceramic Aluminum OxideVery FineB--Blue18050€97.11
NORTON ABRASIVES 66261140530 Disc Sanding No-hole 6 Inch P120g - Pack Of 50 | AB2BAW 1KUX4 662611405306"Ceramic Aluminum OxideFineB--Blue12050€94.76
NORTON ABRASIVES 66261140532 Disc Sanding No-hole 6 Inch P80g Cer- Pack Of 50 | AB2BAX 1KUX6 662611405326"Ceramic Aluminum OxideGrade MEDB--Blue8050€97.11
NORTON ABRASIVES 66261140518 Disc Sanding No-hole 5 Inch P180g - Pack Of 50 | AB2BBD 1KUY5 662611405185"Ceramic Aluminum OxideVery FineB--Blue18050€73.92
NORTON ABRASIVES 66261140519 Disc Sanding No-hole 5 Inch P150g - Pack Of 50 | AB2BBE 1KUY6 662611405195"Ceramic Aluminum OxideFineB--Blue15050€73.92
NORTON ABRASIVES 66261055020 Hook/loop Disc No Hole 4 Inch Xf 320g Alo | AB9GMD 2D456 662610550204"Aluminum OxideVery Fine---Blue3201€5.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261131537 Hook-and-Loop Paper Discs 600 Grit PK100
€133.85 /unit