Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261131509 Sanding Disc, 6 Inch Dia, 6 Hole, Aluminum Oxide, P240 Grit | CT4EXT

NORTON ABRASIVES 66261131509 Sanding Disc, 6 Inch Dia, 6 Hole, Aluminum Oxide, P240 Grit

Item: CT4EXT Model: 66261131509Cross Ref: 804JW6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€135.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Disc
Abrasive GradeVery Fine
Abrasive MaterialAluminum Oxide
Backing MaterialPaper
Backing WeightB
Coating CoverageOpen
Diameter6"
GritP240
Mfr. SeriesA275OP
Resistance PropertiesLoad
Discs Per Roll100
Product TypePSA Disc Roll
SeriesA275OP Series
Vacuum Hole Pattern6 Hole

Shipping Info:

Ship weight (kg) 0.4424
Ship height (cm)1.27
Ship length (cm)15.24
Ship width (cm)15.24
Country of OriginCA

Product Variants

ProductModelAbrasive MaterialGritBacking MaterialGradeColorPkg. Qty.Price
NORTON ABRASIVES 66261136711 Sanding Disc, 20 Inch Dia, Non-Vacuum, Aluminum Oxide, 50 Grit, Cotton, R228 | CT4ENY 66261136711Aluminum Oxide50.0Cotton--1€39.75
NORTON ABRASIVES 66261136685 Sanding Disc, 16 Inch Dia, Non-Vacuum, Aluminum Oxide, 40 Grit, Cotton, R228, 25 PK | CT4ENZ 66261136685Aluminum Oxide40.0Cotton--25€711.04
NORTON ABRASIVES 66261138318 Sanding Disc, 12 Inch Dia, Non-Vacuum, Zirconia Alumina, 24 Grit, Cotton, Bluefire R821P | CT4EVX 66261138318Zirconia Alumina24.0Cotton-Blue1€32.87
NORTON ABRASIVES 66261138320 Sanding Disc, 12 Inch Dia, Non-Vacuum, Zirconia Alumina, 40 Grit, Cotton, Bluefire R821P | CT4EVY 66261138320Zirconia Alumina40.0Cotton-Blue1€27.03
NORTON ABRASIVES 66261136666 Sanding Disc, 15 Inch Dia, Non-Vacuum, Aluminum Oxide, 36 Grit, Cotton, R228 | CT4EVZ 66261136666Aluminum Oxide36.0Cotton--1€26.41
NORTON ABRASIVES 66261136662 Sanding Disc, 15 Inch Dia, Non-Vacuum, Aluminum Oxide, 80 Grit, Cotton, R228 | CT4EWA 66261136662Aluminum Oxide80.0Cotton--1€21.27
NORTON ABRASIVES 66261136683 Sanding Disc, 16 Inch Dia, Non-Vacuum, Aluminum Oxide, 60 Grit, Cotton, R228 | CT4EWB 66261136683Aluminum Oxide60.0Cotton--1€26.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261131509 Sanding Disc, 6 Inch Dia, 6 Hole, Aluminum Oxide, P240 Grit
€135.15 /unit