NORTON ABRASIVES 66261136685 Sanding Disc, 16 Inch Dia, Non-Vacuum, Aluminum Oxide, 40 Grit, Cotton, R228, 25 PK | CT4ENZ

NORTON ABRASIVES 66261136685 Sanding Disc, 16 Inch Dia, Non-Vacuum, Aluminum Oxide, 40 Grit, Cotton, R228, 25 PK

Item: CT4ENZ Model: 66261136685Cross Ref: 200FP1
In Stock

Get it by Tuesday, Jun 10

€711.04 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Disc
Abrasive GradeCoarse
Abrasive MaterialAluminum Oxide
Backing MaterialCotton
Backing WeightX
Coating CoverageClosed
Diameter16"
Grit40.0
Mfr. SeriesR228 Series
Resistance PropertiesHeat
Product TypePSA Disc

Shipping Info:

Ship weight (kg) 12.1725
Ship height (cm)1.27
Ship length (cm)40.64
Ship width (cm)40.64
Country of OriginUS

Product Variants

ProductModelAbrasive MaterialGritBacking MaterialGradeColorPkg. Qty.Price
NORTON ABRASIVES 66261136711 Sanding Disc, 20 Inch Dia, Non-Vacuum, Aluminum Oxide, 50 Grit, Cotton, R228 | CT4ENY 66261136711Aluminum Oxide50.0Cotton--1€39.75
NORTON ABRASIVES 66261138318 Sanding Disc, 12 Inch Dia, Non-Vacuum, Zirconia Alumina, 24 Grit, Cotton, Bluefire R821P | CT4EVX 66261138318Zirconia Alumina24.0Cotton-Blue1€32.87
NORTON ABRASIVES 66261138320 Sanding Disc, 12 Inch Dia, Non-Vacuum, Zirconia Alumina, 40 Grit, Cotton, Bluefire R821P | CT4EVY 66261138320Zirconia Alumina40.0Cotton-Blue1€27.03
NORTON ABRASIVES 66261136666 Sanding Disc, 15 Inch Dia, Non-Vacuum, Aluminum Oxide, 36 Grit, Cotton, R228 | CT4EVZ 66261136666Aluminum Oxide36.0Cotton--1€26.41
NORTON ABRASIVES 66261136662 Sanding Disc, 15 Inch Dia, Non-Vacuum, Aluminum Oxide, 80 Grit, Cotton, R228 | CT4EWA 66261136662Aluminum Oxide80.0Cotton--1€21.27
NORTON ABRASIVES 66261136683 Sanding Disc, 16 Inch Dia, Non-Vacuum, Aluminum Oxide, 60 Grit, Cotton, R228 | CT4EWB 66261136683Aluminum Oxide60.0Cotton--1€26.40
NORTON ABRASIVES 66261138334 Sanding Disc, 16 Inch Dia, Non-Vacuum, Zirconia Alumina, 60 Grit, Cotton, Bluefire R821P | CT4EWC 66261138334Zirconia Alumina60.0Cotton-Blue1€47.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261136685 Sanding Disc, 16 Inch Dia, Non-Vacuum, Aluminum Oxide, 40 Grit, Cotton, R228, 25 PK
€711.04 /pack