Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261101505 Paper, 9 Inch Width x 11 Inch Length, Garnet, 80 Grit | CT4EZB

NORTON ABRASIVES 66261101505 Paper, 9 Inch Width x 11 Inch Length, Garnet, 80 Grit

Item: CT4EZB Model: 66261101505Cross Ref: 804JP0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€75.52 /unit
This product can only be shipped in multiples of 50
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPaper
Abrasive GradeMedium
Abrasive MaterialGarnet
Backing MaterialPaper
Backing WeightA
Coating CoverageOpen
Grit80
Mfr. SeriesA511 Series
Resistance PropertiesLoad
Sheet Length11"
Sheet Width9"

Shipping Info:

Ship weight (kg) 0.0198
Ship height (cm)2.54
Ship length (cm)27.94
Ship width (cm)22.86
Country of OriginCA

Product Variants

ProductModelSheet WidthSheet LengthAbrasive MaterialAbrasive GradeBacking MaterialCoating CoverageResistance PropertiesBacking WeightPkg. Qty.Price
NORTON ABRASIVES 66261101560 Sanding Sheet, 60 Grit, 11 Inch Length, 9 Inch Width, Garnet, 50Pk | CJ3GNV 66261101560--------50€96.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261101505 Paper, 9 Inch Width x 11 Inch Length, Garnet, 80 Grit
€75.52 /unit