Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261101150 Sanding Sheet, Silicon Carbide, 180 Grit, 11 Inch L x 9 Inch W, 50 Pk | CD3QXZ 1LYF8

NORTON ABRASIVES 66261101150 Sanding Sheet, Silicon Carbide, 180 Grit, 11 Inch L x 9 Inch W, 50 Pk

Item: CD3QXZ Model: 66261101150Cross Ref: 1LYF8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€112.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Sheet
Abrasive GradeVery Fine
Abrasive MaterialSilicon Carbide
Attachment TypeNot Applicable
Backing MaterialWaterproof Paper
Backing WeightC
Coating CoverageClosed
ColorCharcoal
Grit180
Overall Length11"
Overall Width9"
Sheet Length11"
Sheet Width9"
TypeCoated

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)1.27
Ship length (cm)27.94
Ship width (cm)22.86
Country of OriginBR

Product Variants

ProductModelAbrasive MaterialAbrasive GradeBacking MaterialCoating CoverageBacking WeightColorSheet WidthSheet LengthPkg. Qty.Price
NORTON ABRASIVES 66254487393 Sanding Sheet 11 x 9 Inch 80 G Sc - Pack Of 50 | AA3UJF 11V254 66254487393Silicon CarbideGrade MEDPaperOpenBGray9"11"50€78.92
NORTON ABRASIVES 66261100955 Sanding Sheet 11 x 9 Inch P100 G Sc - Pack Of 25 | AB2AYR 1KUK1 66261100955Silicon CarbideGrade MEDWaterproof Paper-CGray9"11"25€196.53
NORTON ABRASIVES 66261101170 Sanding Sheet 11 x 9 Inch 80 G Sc - Pack Of 50 | AB2AZE 1KUL5 66261101170Silicon CarbideGrade MEDWaterproof Paper-CCharcoal9"11"50€174.37
NORTON ABRASIVES 66261101165 Sanding Sheet 11 x 9 Inch 100 G Sc - Pack Of 50 | AB2AZF 1KUL6 66261101165Silicon CarbideGrade MEDWaterproof Paper-CCharcoal9"11"50€122.65
NORTON ABRASIVES 66261101555 Sanding Sheet 11 x 9 Inch 80 G Garnet - Pack Of 50 | AB2AZR 1KUP9 66261101555GarnetGrade MEDPaper-COrange9"11"50€63.40
NORTON ABRASIVES 66261131634 Sanding Sheet 11 x 9 Inch P80 G Aluminium Oxide - Pack Of 50 | AB2AZV 1KUR4 66261131634Aluminum OxideGrade MED--BBrown9"11"50€99.90
NORTON ABRASIVES 07660768109 Sanding Sheet 11 x 9 Inch 80 G Aluminium Oxide - Pack Of 25 | AB3BNG 1RDZ3 07660768109Aluminum OxideGrade MEDPaper-DBrown9"11"25€34.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261101150 Sanding Sheet, Silicon Carbide, 180 Grit, 11 Inch L x 9 Inch W, 50 Pk
€112.82 /unit