Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261101165 Sanding Sheet 11 x 9 Inch 100 G Sc - Pack Of 50 | AB2AZF 1KUL6

NORTON ABRASIVES 66261101165 Sanding Sheet 11 x 9 Inch 100 G Sc - Pack Of 50

Item: AB2AZF Model: 66261101165Cross Ref: 1KUL6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€131.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Sheet
Abrasive GradeGrade MED
Abrasive MaterialSilicon Carbide
Backing MaterialWaterproof Paper
Backing WeightC
ColorCharcoal
Grit100
Sheet Length11"
Sheet Width9"
Coating CoverageClosed
Resistance PropertiesWater

Shipping Info:

Ship weight (kg) 1.3725
Ship height (cm)1.27
Ship length (cm)27.94
Ship width (cm)22.86
HS code6805301000
Country of OriginBR

Product Variants

ProductModelAbrasive MaterialAbrasive GradeBacking MaterialCoating CoverageBacking WeightColorSheet WidthSheet LengthPkg. Qty.Price
NORTON ABRASIVES 66254487393 Sanding Sheet 11 x 9 Inch 80 G Sc - Pack Of 50 | AA3UJF 11V254 66254487393Silicon CarbideGrade MEDPaperOpenBGray9"11"50€78.92
NORTON ABRASIVES 66261100955 Sanding Sheet 11 x 9 Inch P100 G Sc - Pack Of 25 | AB2AYR 1KUK1 66261100955Silicon CarbideGrade MEDWaterproof Paper-CGray9"11"25€196.53
NORTON ABRASIVES 66261101170 Sanding Sheet 11 x 9 Inch 80 G Sc - Pack Of 50 | AB2AZE 1KUL5 66261101170Silicon CarbideGrade MEDWaterproof Paper-CCharcoal9"11"50€174.37
NORTON ABRASIVES 66261101555 Sanding Sheet 11 x 9 Inch 80 G Garnet - Pack Of 50 | AB2AZR 1KUP9 66261101555GarnetGrade MEDPaper-COrange9"11"50€63.40
NORTON ABRASIVES 66261131634 Sanding Sheet 11 x 9 Inch P80 G Aluminium Oxide - Pack Of 50 | AB2AZV 1KUR4 66261131634Aluminum OxideGrade MED--BBrown9"11"50€99.90
NORTON ABRASIVES 07660768109 Sanding Sheet 11 x 9 Inch 80 G Aluminium Oxide - Pack Of 25 | AB3BNG 1RDZ3 07660768109Aluminum OxideGrade MEDPaper-DBrown9"11"25€34.53
NORTON ABRASIVES 07660700358 Sanding Sheet 11 x 9 Inch 100 G Aluminium Oxide - Pack Of 25 | AB3BNH 1RDZ4 07660700358Aluminum OxideGrade MEDPaperOpenDBrown9"11"25€34.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261101165 Sanding Sheet 11 x 9 Inch 100 G Sc - Pack Of 50
€131.82 /unit