Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261100335 Sanding Sheet 11 x 9 Inch 36 G Aluminium Oxide - Pack Of 25 | AB2BAH 1KUV1

NORTON ABRASIVES 66261100335 Sanding Sheet 11 x 9 Inch 36 G Aluminium Oxide - Pack Of 25

Item: AB2BAH Model: 66261100335Cross Ref: 1KUV1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€77.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Sheet
Abrasive GradeExtra Coarse
Abrasive MaterialAluminum Oxide
Attachment TypeNot Applicable
Backing MaterialPaper
Backing WeightD
Coating CoverageOpen
ColorBrown
Grit36
Sheet Length11"
Sheet Width9"
TypeCoated

Shipping Info:

Ship weight (kg) 1.755
Ship height (cm)1.27
Ship length (cm)27.94
Ship width (cm)22.86
HS code6805301000
Country of OriginCA

Product Variants

ProductModelAbrasive GradeBacking WeightSheet WidthSheet LengthAbrasive MaterialBacking MaterialCoating CoverageResistance PropertiesPkg. Qty.Price
NORTON ABRASIVES 66261100315 Sanding Sheet 11 x 9 Inch 80 G Aluminium Oxide - Pack Of 50 | AB2BAE 1KUT4 66261100315Grade MEDD9"11"Aluminum OxidePaper--50€104.15
NORTON ABRASIVES 66261100330 Sanding Sheet 11 x 9 Inch 40 G Aluminium Oxide - Pack Of 25 | AB2BAJ 1KUV2 66261100330CoarseD9"11"Aluminum OxidePaper--25€71.32
NORTON ABRASIVES 66261100325 Sanding Sheet 11 x 9 Inch 50 G Aluminium Oxide - Pack Of 50 | AB2BAK 1KUV3 66261100325CoarseD9"11"Aluminum OxidePaper--50€133.18
NORTON ABRASIVES 66261100320 Sheet, 9 Inch Width x 11 Inch Length, Aluminum Oxide | CT4FAD 66261100320CoarseC9"11"Aluminum OxidePaperOpenLoad50€106.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261100335 Sanding Sheet 11 x 9 Inch 36 G Aluminium Oxide - Pack Of 25
€77.70 /unit