Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 1LVU8 Gearbelt Height 150 Teeth Length 1200 Mm | AB2GEE

DAYTON 1LVU8 Gearbelt Height 150 Teeth Length 1200 Mm

Item: AB2GEE Model: 1LVU8
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€244.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSynchronous Drive Gearbelt
ApplicationAll General Industry
Belt CoatingNylon
Belt MaterialNeoprene
ColorBlack
Gearbelt TypeHT
Industry Number12008M85
MaterialNeoprene
Number Of Teeth150
Pitch8 mm
Pitch Length1200 mm
Resistance PropertiesHeat Resistant, Oil Resistant
Teeth Location - Timing BeltsSingle Sided
Tooth LocationOne Side
Tooth ShapeCurvilinear
Width85 mm
Belt Trade SizeHTD
Length TypeClosed Loop
StandardsARPM
Tensile Strength33840 N/mm

Shipping Info:

Ship weight (kg) 0.6975
Ship height (cm)10.16
Ship length (cm)29.97
Ship width (cm)29.97
HS code4010353000
Country of OriginJP

Product Variants

ProductModelPitchIndustry NumberPitch LengthNumber Of TeethMaterialPrice
DAYTON 1DHU7 Gearbelt Height 60 Teeth Length 480 Mm | AA9JDM 1DHU78 mm4808M30480 mm60Neoprene€41.51
DAYTON 1DHV2 Gearbelt Height 70 Teeth Length 560 Mm | AA9JDP 1DHV28 mm5608M30560 mm70Neoprene€45.84
DAYTON 1DHV6 Gearbelt Height 75 Teeth Length 600 Mm | AA9JDR 1DHV68 mm6008M30600 mm75Neoprene€47.54
DAYTON 1DHW1 Gearbelt Height 80 Teeth Length 640 Mm | AA9JDU 1DHW18 mm6408M30640 mm80Neoprene€49.91
DAYTON 1DHW5 Gearbelt Height 90 Teeth Length 720 Mm | AA9JDW 1DHW58 mm7208M30720 mm90Neoprene€53.49
DAYTON 1DHW9 Gearbelt Height 100 Teeth Length 800 Mm | AA9JDY 1DHW98 mm8008M30800 mm100Neoprene€57.73
DAYTON 1LVR8 Gearbelt Height 110 Teeth Length 880 Mm | AB2GDM 1LVR88 mm8808M30880 mm110Neoprene€60.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1LVU8 Gearbelt Height 150 Teeth Length 1200 Mm
€244.82 /unit