Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261018633 Convolute Wheel Deburring 8 Inch x 1 Inch PK3 | AH2GNJ 26ZZ51

NORTON ABRASIVES 66261018633 Convolute Wheel Deburring 8 Inch x 1 Inch PK3

Item: AH2GNJ Model: 66261018633Cross Ref: 26ZZ51
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€593.93 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConvolute Wheel
Abrasive MaterialAluminum Oxide
Arbor Hole Size3"
Diameter8"
GradeMedium Duty
Max. Speed4500 RPM
StyleDeburring
Width1"

Shipping Info:

Ship weight (kg) 1.98
Ship height (cm)20.32
Ship length (cm)20.32
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelArbor Hole SizeGradeFace WidthWheel Dia.Density RatingMax. Operating SpeedAbrasive MaterialAbrasive TypePkg. Qty.Price
NORTON ABRASIVES 69957397885 Convolute Wheel Metal Finishng 8 x 1 x 3 Med | AB9GMW 2D477 699573978853"Medium1"---Aluminum Oxide-1€189.66
NORTON ABRASIVES 69957397884 Convolute Wheel Metal Finishng 6 x 1 x 1 Med | AE7QVZ 6A456 699573978841"Medium Duty----Aluminum Oxide-1€143.99
NORTON ABRASIVES 66261019337 Convolute Wheel Deburring 6 Inch x 1 Inch Pk3 | AF8LHR 26ZZ65 662610193371"Medium1"---Aluminum Oxide-3€483.48
NORTON ABRASIVES 66261055235 Convolute Wheel Deburring 8 Inch x 2 Inch Pk2 | AF8LJJ 26ZZ93 662610552353"Medium2"---Aluminum Oxide-2€731.96
NORTON ABRASIVES 66261055243 Convolute Wheel Deburring 12 Inch x 2 Inch | AF8LJK 26ZZ96 662610552435"Medium Duty----Aluminum Oxide-1€502.06
NORTON ABRASIVES 66261055259 Convolute Wheel Deburring 8 Inch x 2 Inch Pk2 | AF8LJL 26ZZ99 662610552593"Medium Duty----Aluminum Oxide-2€731.96
NORTON ABRASIVES 66261018636 Convolute Wheel, 1 Inch Width, Aluminum Oxide, 1 Inch Arbor Hole, Hard, Medium | CH9XRN 66261018636--------1€143.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261018633 Convolute Wheel Deburring 8 Inch x 1 Inch PK3
€593.93 /pack