CENTURY SVB2054H Evaporative Cooler Motor 230v Ball Auto | AC2CYY 2HTL1

CENTURY SVB2054HV1 Evaporative Cooler Motor 230v Ball Auto

Item: AC2CYY Model: SVB2054HV1Cross Ref: 2HTL1
In Stock

Get it by Monday, Jun 16

€360.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEvaporative Cooler Motor
Bearing TypeBall
Enclosure TypeOpen Dripproof
FeaturesMoisture Resistant
FinishVarnished
Frame56Z
Frequency60 Hz
Full Load Amps4.4/2A
Hp1/2 hp, 1/6 hp
IncludesHardware, Switch Parts
Length9 7/16"
Max. Ambient Temp.40°C
Motor Shaft RotationCounter Clockwise Lead End
Motor TypeSplit Phase
Mounting TypeRing
No. Of Speeds2
Ring Dia.2 1/2"
Ring To Ring Center7 7/16"
Rpm1725/1140 RPM
Rpm Range1701-1800 RPM
Service Factor1
Shaft Dia.1/2"
Shaft Length1 1/2"
Thermal ProtectionAutomatic
Usable @ 200vNo
Usable @ 208vNo
Voltage230V AC
Hz60 Hz
Ins. ClassClass B
Length Less Shaft7 15/16"
Motor ApplicationHVAC/R
Motor DesignSplit-Phase
Motor Enclosure DesignOpen Dripproof
Motor Mounting TypeRing
Motor Service Factor1
Motor Sub ApplicationEvaporator Cooler
Motor Thermal ProtectionAuto
Nameplate Rpm1725/1140 RPM
Overall Length9 7/16"
PhaseSingle
Resilient Ring Dia.2 1/2"
StandardsCSA, UL

Shipping Info:

Ship weight (kg) 18
Ship height (cm)17.2
Ship length (cm)26.9
Ship width (cm)16.99
HS code8501404040
Country of OriginCN

Product Variants

ProductModelVoltageNo. Of SpeedsMotor Shaft RotationMounting TypeHpMotor ApplicationFull Load AmpsFramePrice
CENTURY VB2034 Evaporative Cooler Motor 115v Ccwle Ball | AC2CYQ 2HTK3 VB2034V1115V AC1Counter Clockwise Lead EndRing1/3 hpEvaporator Cooler6.5A56Z€268.66
CENTURY VB2034B Evaporative Cooler Motor 115v Rev Ball | AC2CYR 2HTK4 VB2034BV1115V AC1Clockwise/Counter ClockwiseCradle Base1/3 hpHVAC/R6.5A56Z€236.93
CENTURY SVB2034 Evaporative Cooler Motor Ccwle 115v Ball | AC2CYT 2HTK5 SVB2034V1115V AC2Counter Clockwise Lead EndRing1/3 hp, 1/10 hpHVAC/R6.9/4A56Z€289.12
CENTURY SVB2034B Evaporative Cooler Motor 115v Ball Rev | AC2CYU 2HTK6 SVB2034BV1115V AC2Clockwise/Counter ClockwiseCradle Base--6.9/3.4A56Z€312.19
CENTURY VB2054 Evaporative Cooler Motor Ball 115v Ccwle | AC2CYV 2HTK7 VB2054V1115V AC1Counter Clockwise Lead EndRing1/2 hpEvaporator Cooler7.8A56Z€224.39
CENTURY VB2054B Evaporative Cooler Motor Cradle 115v | AC2CYW 2HTK8 VB2054BV1115V AC1Clockwise/Counter ClockwiseCradle Base1/2 hpHVAC/R7.8A56Z€300.18
CENTURY SVB2054 Evaporative Cooler Motor Ball Ccwle 115v | AC2CYX 2HTK9 SVB2054V1115V AC2Counter Clockwise Lead EndRing1/2 hp, 1/6 hpHVAC/R8.5/4.1A56Z€262.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CENTURY SVB2054HV1 Evaporative Cooler Motor 230v Ball Auto
€360.42 /unit