Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66254487396 Sanding Sheet, 150 Grit, 11 Inch Length, 9 Inch Width, Silicon Carbide, 100Pk | CJ3GNJ

NORTON ABRASIVES 66254487396 Sanding Sheet, 150 Grit, 11 Inch Length, 9 Inch Width, Silicon Carbide, 100Pk

Item: CJ3GNJ Model: 66254487396Cross Ref: 11V257
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€129.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Sheet
Abrasive GradeFine
Abrasive MaterialSilicon Carbide
Backing MaterialPaper
Backing WeightB
Coating CoverageOpen
ColorBlue
Sheet Width9"

Shipping Info:

Ship weight (kg) 1.665
Ship height (cm)1.27
Ship length (cm)27.94
Ship width (cm)22.86
Country of OriginCA

Product Variants

ProductModelBacking MaterialAbrasive GradeColorAbrasive MaterialCoating CoverageSheet WidthSheet LengthResistance PropertiesPkg. Qty.Price
NORTON ABRASIVES 66254487397 Sanding Sheet, Very Fine Silicon Carbide, 180 Grit, Size 11" x 9" | AX3LXG 11V258 66254487397PaperFineGraySilicon CarbideOpen9"11"-100€125.70
NORTON ABRASIVES 66254487398 Sanding Sheet, 220 Grit, 11 Inch Length, 9 Inch Width, Silicon Carbide, 100Pk | CJ3GNK 66254487398--------100€127.17
NORTON ABRASIVES 66254487400 Sanding Sheet, 320 Grit, 11 Inch Length, 9 Inch Width, Silicon Carbide, 100Pk | CJ3GNU 66254487400Latex Paper-GraySilicon CarbideOpen---100€127.17
NORTON ABRASIVES 66254487399 Sanding Sheet, 9 Inch Width X 11 Inch L, Silicon Carbide, P240 Grit, B Wt Paper, A475 | CT4EZD 66254487399PaperVery FineGraySilicon CarbideOpen9"11"Load, Tear, Water100€125.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66254487396 Sanding Sheet, 150 Grit, 11 Inch Length, 9 Inch Width, Silicon Carbide, 100Pk
€129.90 /unit