Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NORTON ABRASIVES 66254487394 Sanding Sheet 11 x 9 Inch 100 G Sc - Pack Of 100 | AA3UJG 11V255

NORTON ABRASIVES 66254487394 Sanding Sheet 11 x 9 Inch 100 G Sc - Pack Of 100

Item: AA3UJG Model: 66254487394Cross Ref: 11V255
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€147.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Sheet
Abrasive GradeGrade MED
Abrasive MaterialSilicon Carbide
Attachment TypeNot Applicable
Backing MaterialLatex Paper , Paper
Backing WeightB
Coating CoverageOpen
ColorGray
Grit100
Overall Length11"
Overall Width9"
Sheet Length11"
Sheet Width9"
TypeCoated

Shipping Info:

Ship weight (kg) 2.1825
Ship height (cm)1.27
Ship length (cm)27.94
Ship width (cm)22.86
HS code6805301000
Country of OriginCA

Product Variants

ProductModelBacking MaterialAbrasive MaterialCoating CoverageSheet WidthSheet LengthAbrasive GradeBacking WeightColorPkg. Qty.Price
NORTON ABRASIVES 66254487395 Sanding Sheet, 120 Grit, 11 Inch Length, 9 Inch Width, Silicon Carbide, 100Pk | CJ3GNP 66254487395Latex PaperSilicon CarbideOpen---BGray100€127.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66254487394 Sanding Sheet 11 x 9 Inch 100 G Sc - Pack Of 100
€147.22 /unit